LEDT24P1WT - 1 FT 24V Invisiled Pro-3000K White Tape Light

W.A.C. Lighting

  • $29.95 (Each)
  • $29.95 (Each)

In-Stock: 28 available locally (Longview, TX) ( change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LEDT24P1WT
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
LED-T24P-1-WT
Description
1 FT 24V Invisiled Pro-3000K White Tape Light
Led Tape Light, Silicone Material, 24 V (Output);120 V Ac (Input), 3 W, 200 LM/FT Brightness (Lumens), White, 85, 3000 K, Led Lamp, 1 FT Length, 3/8 In Width, 50000 H Average Life, 5 Yr Warranty, 1 LB
Slang Terms

Suggest a New Term
Categories
Lighting Fixtures - Led Lighting Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
790576194219 / 00790576194219
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.95 (Each)
Stock Availability
Longview
28 (Check another store)
All Stores
53
Resources
Specifications Sheets
 
 
LEDT24P1WT - Specification Sheet
Images
 
 
LEDT24P1WT - Small Image
 
LEDT24P1WT - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
Material
Silicone
Voltage Rating
24 V (Output);120 V ac (Input)
Material, Color, and Finish
Color Rendering Index
85
Color Temperature
3000 k
Finish
white
Style
Traditional
Dimensions and Weight
Length
1 ft
Width
3/8 in
Descriptions
Description
1 FT 24V INVISILED PRO-3000K WHITE TAPE LIGHT
Features
Professional grade white tape light that delivers optimal color consistency and brightness. An ideal system for task or accent lighting applications.
Long Description
LED Tape Light, Silicone Material, 24 V (Output);120 V ac (Input), 3 W, 200 lm/ft Brightness (Lumens), White, 85, 3000 K, LED Lamp, 1 ft Length, 3/8 in Width, 50000 h Average Life, 5 yr Warranty, 1 lb
Product Type
Led Tape Light
Short Description
LED Tape Light, Silicone, Regular
Special Features
Specially Rated for Installation in the Storage Area of a Clothes Closet
Additional Information
Average Life
50000 h
Brightness (Lumens)
200 lm/ft
Bulb Type
Module
Category
Specialty Items
Package Quantity
1 ct
Safety Rating
UL/ETL
Standards Met
UL & cUL Listed
Total Wattage
3 W
Voltage
24.00 IN
Warranty
5 yr
Manufacturer Information
Brand
Wac Lighting CO.,
Manufacturers Part Number
LEDT24P1WT
GTIN
00790576194219
UPC
790576194219
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
LED Tapes
Packaging
Weight
1 lb
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Task or Accent Lighting
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 53

Location search:

Greater Longview Area

Location Stock Available
Longview
28 View Store

Distribution Centers

Location Stock Available
Nacogdoches
24 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Paris
1 View Store

* All prices subject to change.

Begin Live Chat