8848GNK - 8 X8 X48 G.NK

Unity

  • $159.91 (Each)
  • $159.91 (Each)
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
8848GNK
Manufacturer
Unity
Manufacturer's Part Number
8848GNK
Description
8 X8 X48 G.NK
Unity 8848GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 48 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
761515104408 / 00761515104408
Weight per unit
26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$159.91 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
30
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 8848GNK.
Jump To:

Similar Items

Similar items are close alternatives to 8848GNK, though they may not be 100% alike.

Straight Section Lay-In Hinged-Cover Type 1 No Kos, 8X8X48, Gray, Steel
  • MFR Part #: F88G48
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($233.06) ·
F88G48 - Hoffman Enclosures, Inc.

Check local availability

Total Availability: In Stock

Book Price

$233.06

Each

QTY:
Each
Add
8X48X8 Hinge Cover Gutter Type 1 Ul Listed Steel No Knockouts Ansi 61 Gray
  • MFR Part #: 8848-GHC1-NK
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($397.77) ·
8848GHC1NK - Milbank

Check local availability

Total Availability: In Stock

Book Price

$397.77

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 8848GNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8848 HSNK Eaton B-Line 00782051479188
8848HSNK Eaton B-Line 00078205147912
4-88HWP E-Box 00806101012252
8848-GHC1-NK Milbank 00784572109483
F88G48 nVent-Thermal Management 00783510526306
8848GNK Unity Manufacturing 00761515104408
HS884NK Wiegmann 00786725610952

* All prices subject to change.

Begin Live Chat