F88G48 - 8X8X48 N1 HC STRT SCT

Nvent Hoffman

  • $233.06 (Each)
  • $233.06 (Each)

In-Stock: 2 available locally (Nacogdoches, TX) ( change location)
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
F88G48
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F88G48
Description
8X8X48 N1 HC STRT SCT
Straight Section Lay-In Hinged-Cover Type 1 No Kos, 8X8X48, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
783510526306 / 00783510526306
Weight per unit
34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$233.06 (Each)
Stock Availability
Nacogdoches
2 (Check another store)
All Stores
46
Resources
Images
 
 
F88G48 - Small Image
 
F88G48 - Large Image
Other Links
 
 
F88G48 - Other
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
Mild Steel;Steel
Material, Color, and Finish
Color
Gray
Color Code
ANSI 61
Finish
Painted;Powder Coat
Style
Liftoff Cover no Knockouts
Dimensions and Weight
Height
8
Width
8
Descriptions
Description
8X8X48 N1 HC STRT SCT
Extra Long Description
NVENT HOF F88G48 48.00in Straight S
Features
Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.
Long Description
Straight Section Lay-in Hinged-Cover Type 1 no KOs, 8x8x48, Gray, Steel
Product Type
48.00IN Straight Section
Short Description
48.00in Straight Section
Additional Information
Ip Rating
IP30
Knockouts
FALSE
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
F88G48
GTIN
00783510526306
UPC
783510526306
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Commercial Lay-in Hinged-Cover Type 1 Wireway;Straight Section
Packaging
Weight per each
34
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Nema Rating
1
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of F88G48.
Jump To:

Similar Items

Similar items are close alternatives to F88G48, though they may not be 100% alike.

Cross Referenced

These items are similar to F88G48 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8848 HSNK Eaton B-Line 00782051479188
8848HSNK Eaton B-Line 00078205147912
4-88HWP E-Box 00806101012252
8848-GHC1-NK Milbank 00784572109483
F88G48 nVent-Thermal Management 00783510526306
8848GNK Unity Manufacturing 00761515104408
HS884NK Wiegmann 00786725610952

* All prices subject to change.

Begin Live Chat