666SC - 6X6X6 SC Junction Box

Unity

  • $46.23 (Each)
  • $46.23 (Each)

  • $277.38 (Per 6)

In-Stock: 3 available locally (Wichita Falls, TX) ( change location)
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
666SC
Manufacturer
Unity
Manufacturer's Part Number
666SC
Description
6X6X6 SC Junction Box
Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 6 In Overall Width, 6 In Overall Length, 6 In Overall Height, 4 Knockouts, 3 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
761515221402 / 00761515221402
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.23 (Each)
Standard Packaging
$277.38 (Per 6)
Stock Availability
Wichita Falls
3 (Check another store)
DFW RDC
68
All Stores
194
Resources
Images
 
 
666SC - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Screw On
Material
Low Carbon Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
6 in
Descriptions
Description
6X6X6 SC JUNCTION BOX
Long Description
Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 6 in Overall Width, 6 in Overall Length, 6 in Overall Height, 4 Knockouts, 3 lb
Product Type
Type 1 Screw Cover Enclosure
Short Description
Type 1 Screw On Enclosure, 6 x 6 x 6 in, Powder Coated, 4 KO
Special Features
Designed For Use as Junction and Pull Boxes;Stock Inventory Sizes From 4 x 46 x 4 to 48 x 48 x 18
Additional Information
Enclosure Type
Nema 1
Finish/Coating
Powder Coated
Knockouts
Yes
Made In USA
yes
Number Of Knockouts
4
Overall Height
6 in
Overall Width
6 in
Standards Met
UL 50 Listed;UL 50E Listed;cULus Listed;RoHS Compliant
Manufacturer Information
Brand
Unity
Manufacturers Part Number
666SC
GTIN
00761515221402
UPC
761515221402
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Packaging
Weight
3 lb
Weight per each
3
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 666SC.
Jump To:

Similar Items

Similar items are close alternatives to 666SC, though they may not be 100% alike.

Cross Referenced

These items are similar to 666SC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-666SBGK Austin Electrical Enclosures 00707353028544
666 SC Eaton B-Line 00782051221404
666SC Eaton B-Line 00078205122148
666SCPKO E-Box 00806101004639
CSKO666 Hammond Manufacturing 00623980360737
666-SC1 Milbank 00784572108189
ASE6X6X6 nVent-Thermal Management 00783510431402
666SC Unity Manufacturing 00761515221402
SC060606 Wiegmann 00786725312405
666SCE Wire Guard n/a

* All prices subject to change.

Begin Live Chat