S10 - R6800 Socket 5 or 6 Blade

TUR

  • $5.72 (Each)
  • $5.72 (Each)
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
S10
Manufacturer's Part Number
Description
R6800 Socket 5 or 6 Blade
Socket Base, Industrial Application, 10 A Current Rating, Made In Usa, Din Rail Mount/Panel Mount, 5 - Pins, 26 MM Overall Height, 75 MM Overall Length, 15.6 MM Overall Width, Rectangular Shape, Ce Certified;Cru Us;Eac;Rohs Compliant, Screw Terminal Type, 250 V Voltage Rating, 23 G Weight
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - General Purpose Power Relays Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
-
UPC/EAN/GTIN
98971299991
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.72 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
48
Resources
Images
 
 
S10 - Small Image
 
S10 - Large Image
Specifications Sheets
 
 
S10 - Specification Sheet
 
S10 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 48

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
NacSpace
5 View Store

* All prices subject to change.

Begin Live Chat