701B - SPST 125V, 15A Time SW

Nsi

  • $51.69 (Each)
  • $51.69 (Each)
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
701B
Manufacturer
Nsi
Manufacturer's Part Number
701B
Description
SPST 125V, 15A Time SW
Time Switch, Plastic Enclosure Material, 24 H Time Setting Mode, 24 H Time Setting, SPST Contact Configuration, 125 V, 20 A, 1 Pole, Screw Connection, Plastic, +32 °F Operating Temperature, +104 °F Operating Temperature, 0.4 LB
Slang Terms

Suggest a New Term
Categories
Timer Controls - Mechanical Time Switches Mark as Incorrect
Suggest a New Category
Classification
1PH Manual Starters
UNSPSC
32151705 - Programmable Logic Controller Module
UPC/EAN/GTIN
786261101211 / 7862611012116 / 00786261101211
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.69 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
21
Resources
Images
 
 
701B - Small Image
 
701B - Large Image
 
701B - Large Image
 
701B - Large Image
 
701B - Large Image
 
701B - Large Image
Specifications Sheets
 
 
701B - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 21

Location search:

* All prices subject to change.

Begin Live Chat