2129A - 120-277V Photocontrol

Nsi

  • $64.13 (Each)
  • $64.13 (Each)

In-Stock: 3 available locally (El Paso, TX) ( change location)
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
2129A
Manufacturer
Nsi
Manufacturer's Part Number
2129A
Description
120-277V Photocontrol
Die Cast Zinc Photocontrol, 277 V Ac, Cadmium Sulphide Cell Sensor, Conduit Mount, Die-Cast Zinc Housing Material, 6 In (Lead) Length, -40 °F Operating Temperature, +140 °F Operating Temperature, 0.59 LB/Ea
Slang Terms

Suggest a New Term
Categories
Controls, Dimmers, & Sensors - Lighting Controls Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
786261620361 / 7862616203618 / 00786261620361
Weight per unit
0.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.13 (Each)
Stock Availability
El Paso
3 (Check another store)
All Stores
551
Resources
Images
 
 
2129A - Small Image
 
2129A - Large Image
 
2129A - Large Image
 
2129A - Large Image
 
2129A - Large Image
Specifications Sheets
 
 
2129A - Specification Sheet
Tech Bulletins
 
 
2129A - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
277 V ac
Material, Color, and Finish
Housing Material
Die-Cast Zinc
Dimensions and Weight
Length
6 in (Lead)
Size
.500 Conduit Mount
Descriptions
Description
120-277V PHOTOCONTROL
Extra Long Description
TORK 2129A 1/2 IN Stem Diecast Alum
Features
1/2" Stem DieCast Alum, On 1-5fc/Off 3-15fc, 6"Leads, 120/208-277V, 2000W Tungsten, 1800VA Ballast
Long Description
Die Cast Zinc Photocontrol, 277 V ac, Cadmium Sulphide Cell Sensor, Conduit Mount, Die-Cast Zinc Housing Material, 6 in (Lead) Length, -40 °F Operating Temperature, +140 °F Operating Temperature, 0.59 lb/EA
Product Type
Die Cast Zinc Photocontrol
Short Description
Die Cast Zinc Photocontrol, 277 VAC, Zinc Die Cast
Special Features
1/2 in Conduit Mount;Time Delay On and Off;Cadmium Sulphide Epoxy Coated 1 in Diameter
Additional Information
Maximum Operating Temperature
+140 °F;+60 °C
Minimum Operating Temperature
-40 °F;-40 °C
Mounting Type
Conduit Mount
Package Quantity
1 ct
Sensor Type
Cadmium Sulphide Cell
Standards Met
cULus Listed;UL Listed 773A;ANSI
Supply Voltage
120-208-277 VAC
Timing Range
2 Minutes
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
2129A
Sub Brand
Photocontrols
GTIN
00786261620361
UPC
786261620361
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Packaging
Weight
0.59 lb/EA
Weight per each
0.59
Carton
1
Uses, Certifications, and Standards
Application
Parking Lot-Building Perimeter Outdoor Signage Lighting
Frequency Rating
50-60 Hz
Mounting
Conduit Mount
Operating Temperature
-40 to + 140 F
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 551

Location search:

Greater El Paso Area

Location Stock Available
El Paso
3 View Store
Las Cruces
2 View Store
These alternate items can be purchased instead of 2129A.
Jump To:

Similar Items

Similar items are close alternatives to 2129A, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat