2002 - 208-277V 2000W SPST Conduit Mounting With Swivel

Nsi

  • $42.46 (Each)
  • $42.46 (Each)

  • $509.52 (Per 12)

In-Stock: 10 available locally (McAllen, TX) ( change location)
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
2002
Manufacturer
Nsi
Manufacturer's Part Number
2002
Description
208-277V 2000W SPST Conduit Mounting With Swivel
Conduit Mount, 208 to 277 V, 2000 W, 4-1/2 In Height, Lexan Housing Material, SPST Switch Type, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 0.2 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Photocells Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
786261600165 / 7862616001658 / 00786261600165
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.46 (Each)
Standard Packaging
$509.52 (Per 12)
Stock Availability
McAllen
10 (Check another store)
All Stores
401
Resources
Images
 
 
2002 - Small Image
 
2002 - Large Image
 
2002 - Large Image
 
2002 - Large Image
 
2002 - Large Image
 
2002 - Large Image
Tech Bulletins
 
 
2002 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
208 to 277 V
Wattage
2000 W
Material, Color, and Finish
Housing Material
Lexan
Dimensions and Weight
Height
4-1/2 in
Descriptions
Description
208-277V 2000W SPST CONDUIT MOUNTING WITH SWIVEL
Extra Long Description
TORK 2002 1/2 IN Stem & Swivel, On
Long Description
Conduit Mount, 208 to 277 V, 2000 W, 4-1/2 in Height, Lexan Housing Material, SPST Switch Type, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 0.2 lb/EA
Product Type
Conduit Mount
Short Description
Conduit Mount, 208 to 277 V, 2000 W, Lexan With Swivel
Special Features
1/2 Conduit Mount - Time Delay On And Off - Cadmium Sulphide Epoxy Coated 1/2 Diameter Cell IN
Additional Information
For Use With
Decorative Ligting
Maximum Operating Temperature
+140 °F
Minimum Operating Temperature
-40 °F
Mounting Type
Conduit Mount
Package Quantity
1 CT;12 PK
Sensor Type
Cadmium Coated CDS Photocell
Standards Met
cULus Listed
Supply Voltage
208-277 VAC
Switch Type
SPST
Timing Range
2 Minutes
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
2002
GTIN
00786261600165
UPC
786261600165
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight
0.2 lb/EA
Weight per each
0.2
Carton
1
Package
12
Uses, Certifications, and Standards
Enclosure
Lexan Housing
Environmental Conditions
-40 to + 140 F
Frequency Rating
50-60 Hz
Mounting
Conduit Mount
Operating Temperature
-40 to + 140 F
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 401

Location search:
These alternate items can be purchased instead of 2002.
Jump To:

Similar Items

Similar items are close alternatives to 2002, though they may not be 100% alike.

Cross Referenced

These items are similar to 2002 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
39022 Morris 00601986390224
2002 NSi Industries 00786261600165
ST-168 Precision Multiple Controls 00720563811683

* All prices subject to change.

Begin Live Chat