20002 - 208-277V 2000W SPST Conduit Mounting

Nsi

  • $35.38 (Each)
  • $35.38 (Each)

  • $424.56 (Per 12)

In-Stock: 1 available locally (Spring, TX) ( change location)
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
20002
Manufacturer
Nsi
Manufacturer's Part Number
2000-2
Description
208-277V 2000W SPST Conduit Mounting
Photocontrol Stem 240V
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Photocells Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
786261600189 / 7862616001894 / 00786261600189
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.38 (Each)
Standard Packaging
$424.56 (Per 12)
Stock Availability
Spring
1 (Check another store)
Houston RDC
13
All Stores
599
Resources
Images
 
 
20002 - Small Image
 
20002 - Large Image
 
20002 - Large Image
 
20002 - Large Image
 
20002 - Large Image
 
20002 - Large Image
Tech Bulletins
 
 
20002 - Tech Bulletin
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
208 to 277 V
Wattage
2000 W
Material, Color, and Finish
Housing Material
Lexan
Dimensions and Weight
Height
3-1/2 in
Descriptions
Long Description
Conduit Mount, 208 to 277 V, 2000 W, 3-1/2 in Height, Lexan Housing Material, SPST Switch Type, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 0.2 lb/EA
Description
208-277V 2000W SPST CONDUIT MOUNTING
Special Features
1/2 Conduit Mount - Time Delay On And Off - Cadmium Sulphide Epoxy Coated 1/2 Diameter Cell IN
Product Type
Conduit Mount
extra long description
TORK 2000-2 1/2" Stem Lexan, On 1-5
Short Description
Conduit Mount, 208 to 277 V, 2000 W, Lexan With Swivel
Features
1/2" Stem Lexan, On 1-5fc/Off 3-15fc, 6"Leads, 208-277V, 3470-4620W Tungsten, 2080-2770VA Ballast, 1040-1385VA LED
Additional Information
Timing Range
2 Minutes
supply voltage
208-277 VAC
for use with
Decorative Ligting
Mounting Type
Conduit Mount
Switch Type
SPST
Minimum Operating Temperature
-40 °F
Maximum Operating Temperature
+140 °F
Standards Met
cULus Listed
package quantity
1 CT;12 PK
Manufacturer Information
Manufacturers Part Number
2000-2
Brand
Nsi Industries
GTIN
00786261600189
UPC
786261600189
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight
0.2 lb/EA
Weight per each
0.2
Carton
1
Package
12
Uses, Certifications, and Standards
environmental conditions
-40 to + 140 F
Operating Temperature
-40 to + 140 F
Frequency Rating
50-60 Hz
Mounting
Conduit Mount
Enclosure
Lexan Housing
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 599

Location search:
These alternate items can be purchased instead of 20002.
Jump To:

Similar Items

Similar items are close alternatives to 20002, though they may not be 100% alike.

Photo Cell, 208 to 277 V, 1800 W, 1-1/2 In Width, 2 In Height, Lexan Housing Mat...
  • MFR Part #: T-168
  • Manufacturer: Precision Multi Controls
  • Find: Similar Items
  • Pkg Sizes: 12 ($228.84) ·
T168 - Precision Multi Controls

Check local availability

Total Availability: In Stock

Book Price

$19.07

Each

QTY:
Each
Add
Stem Mount Thermal Photocontrol, 208-277 V
  • MFR Part #: K4123C
  • Manufacturer: Intermatic Inc.
  • Find: Similar Items
  • Pkg Sizes: 12 ($294.72) ·
K4123C - Intermatic Inc.

Check local availability

Total Availability: In Stock

Book Price

$24.56

Each

QTY:
Each
Add
Discontinued - Call For Availability. (Substitute With K4123
  • MFR Part #: K4124
  • Manufacturer: Intermatic Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
K4124 - Intermatic Inc.

Check local availability

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat