K4124 - 208V Photocontrol

Intermatic Inc.

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K4124
Manufacturer
Intermatic Inc.
Manufacturer's Part Number
K4124
Description
208V Photocontrol
Discontinued - Call For Availability. (Substitute With K4123
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121524 - Photocontrols
UPC/GTIN
078275530072 / 00078275530072
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
K4124 - Small Image
 
K4124 - Large Image
Installation Sheets
 
 
K4124 - Installation Sheet
Attachments
 
 
K4124 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
208 VAC
Terminal Type
6 inch Wire Lead
Material, Color, and Finish
Enclosure Material
SONIC WELDED POLYCARBONATE
Dimensions and Weight
Size
1-9/16 INCH W X 1-9/16 INCH D X 3 INCH H
Descriptions
Product Type
Photocontrol
extra long description
THERMAL; 208 VAC VOLTAGE RATING; 3100 W TUNGSTEN LOAD; 1700 VA BALLAST LOAD; 1 TO 5 FC TURN ON LIGHT LEVEL; 3 TO 15 FC TURN OFF LIGHT LEVEL; 6 INCH WIRE LEAD TERMINAL; TEMPERATURE RATING -40 TO 158 DEG F; 1/2 INCH-14 TPI STEM MOUNTING; SONIC WELDED POLYCARBONATE ENCLOSURE; SIZE 1 9/16 INCH W X 1 9/16 INCH D X 3 INCH H; APPROVAL UL 773-A, CSA C22.2; K4100 MODEL; TUNGSTEN CURRENT 15 AMPERE; BALLAST CURRENT 8.3 AMPERE; COLOR GRAY
Description
208V PHOTOCONTROL
Long Description
PHOTOCONTROL, THERMAL; 208 VAC VOLTAGE RATING; 3100 W TUNGSTEN LOAD; 1700 VA BALLAST LOAD; 1 TO 5 FC TURN ON LIGHT LEVEL; 3 TO 15 FC TURN OFF LIGHT LEVEL; 6 INCH WIRE LEAD TERMINAL; TEMPERATURE RATING -40 TO 158 DEG F; 1/2 INCH-14 TPI STEM MOUNTING
Commodity Description
Photocells & Accessories
Additional Information
TUNGSTEN CURRENT 15 AMPERE; BALLAST CURRENT 8.3 AMPERE; COLOR GRAY
Additional Information
Turn ON Light Level
1 TO 5 FC
Ballast Load Rating
1700 W
Turn OFF Light Level
3 TO 15 FC
Tungsten Load Rating
3100 W
Mounting Position
SWIVEL
Manufacturer Information
Manufacturers Part Number
K4124
Brand
Intermatic Inc.
Model
K4100
GTIN
00078275530072
UPC
078275530072
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
THERMAL
Packaging
Weight per each
0
Carton
1
Package
12
Uses, Certifications, and Standards
Temperature Rating
-40 TO 158 DEG F
Mounting
1/2 INCH-14 TPI STEM
Application
OUTDOOR LIGHTING
Approval
UL, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of K4124.
Jump To:

Similar Items

Similar items are close alternatives to K4124, though they may not be 100% alike.

Conduit Mount, 208 to 277 V, 2000 W, 3-1/2 In Height, Lexan Housing Material, SP...
  • Our Part #: 20002
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 2000-2
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 12 ($342.96) ·
20002 - Nsi Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$28.58

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat