2000 - 120V 2000W SPST Conduit Mounting

Nsi

  • $34.16 (Each)
  • $34.16 (Each)

  • $409.92 (Per 12)

In-Stock: 16 available locally (Tyler, TX) ( change location)
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
2000
Manufacturer
Nsi
Manufacturer's Part Number
2000
Description
120V 2000W SPST Conduit Mounting
1/2" Stem Lexan, On 1-5FC/Off 3-15FC, 6"Leads, 120V, 2000W Tungsten, 1800VA Ballast, 600VA Led
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Photocells Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/EAN/GTIN
786261600172 / 7862616001726 / 00786261600172
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.16 (Each)
Standard Packaging
$409.92 (Per 12)
Stock Availability
Tyler
16 (Check another store)
All Stores
1,519
Resources
Images
 
 
2000 - Small Image
 
2000 - Large Image
 
2000 - Large Image
Tech Bulletins
 
 
2000 - Tech Bulletin
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
Vinyl
Material, Color, and Finish
Background Color
Gray
Dimensions and Weight
Thickness
6 mil
Width
1.9 in;50 mm
Descriptions
Description
120V 2000W SPST CONDUIT MOUNTING
Extra Long Description
TORK 2000 1/2 IN Stem Lexan, On 1-5
Long Description
1/2" Stem Lexan, On 1-5fc/Off 3-15fc, 6"Leads, 120V, 2000W Tungsten, 1800VA Ballast, 600VA LED
Product Type
1/2 In Stem Lexan, On 1-5FC/Off 3-15FC, 6 In Leads, 120V, 20
Short Description
TORK PHOTOCONTROL
Additional Information
Language
English
Maximum Operating Temperature
220 °F
Package Quantity
24 RL/CA
Shelf Life
2000 h
Supply Voltage
120 Vac
Timing Range
2 Minutes
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
2000
Sub Brand
3M(TM);Scotch(R)
GTIN
00786261600172
UPC
786261600172
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight per each
0.2
Carton
1
Package
12
Uses, Certifications, and Standards
Application
General Holding And Bundling
Enclosure
Lexan Housing
Environmental Conditions
-40 to + 140 F
Frequency Rating
50-60 Hz
Mounting
Conduit Mount
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,519

Location search:
These alternate items can be purchased instead of 2000.
Jump To:

Similar Items

Similar items are close alternatives to 2000, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat