1101B - SPST 40A Time Switch

Nsi

  • $218.47 (Each)
  • $218.47 (Each)
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
1101B
Manufacturer
Nsi
Manufacturer's Part Number
1101B
Description
SPST 40A Time Switch
Time Switch, Metal Enclosure Material, 24 H Time Setting Mode, 75 (Min) Off;20 (Min) On Time Setting, 24 H Time Setting, SPST Contact Configuration, 120 V Ac @ 60 HZ, 40 A, 1 Pole, Screw Connection, Metal Material, -40 °F Operating Temperature, +165 °F Operating Temperature, 4-11/16 X 2-15/16 X 7-15/16 In Size, 2.4 LB
Slang Terms

Suggest a New Term
Categories
Timer Controls - Mechanical Time Switches Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
32151705 - Programmable Logic Controller Module
UPC/EAN/GTIN
786261100641 / 7862611006412 / 00786261100641
Weight per unit
2.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$218.47 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
161
Resources
Images
 
 
1101B - Small Image
 
1101B - Large Image
 
1101B - Large Image
 
1101B - Large Image
 
1101B - Large Image
 
1101B - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 161

Location search:
These alternate items can be purchased instead of 1101B.
Jump To:

Similar Items

Similar items are close alternatives to 1101B, though they may not be 100% alike.

Metal Indoor Time Clock, 24 H Time Setting Mode, 1 No Contact Form, 24 H Time Se...
  • MFR Part #: T101
  • Manufacturer: Intermatic Inc.
  • Find: Similar Items
  • Pkg Sizes: 12 ($968.28) ·
T101 - Intermatic Inc.

Check local availability

Total Availability: In Stock

Book Price

$80.69

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat