1101B - SPST 40A Time Switch

Nsi

  • $200.17 (Each)
  • $200.17 (Each)

In-Stock: 2 available locally (Dodge City, KS) (change location)
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
1101B
Manufacturer
Nsi
Manufacturer's Part Number
1101B
Description
SPST 40A Time Switch
Time Switch, Metal Enclosure Material, 24 H Time Setting Mode, 75 (Min) Off;20 (Min) On Time Setting, 24 H Time Setting, SPST Contact Configuration, 120 V Ac @ 60 HZ, 40 A, 1 Pole, Screw Connection, Metal Material, -40 °F Operating Temperature, +165 °F Operating Temperature, 4-11/16 X 2-15/16 X 7-15/16 In Size, 2.4 LB
Slang Terms

Suggest a New Term
Categories
Timer Controls - Mechanical Time Switches Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
32151705 - Programmable Logic Controller Module
UPC/EAN/GTIN
786261100641 / 7862611006412 / 00786261100641
Weight per unit
2.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$200.17 (Each)
Stock Availability
Dodge City
2 (Check another store)
West Wichita
0
All Stores
141
Resources
Images
 
 
1101B - Small Image
 
1101B - Large Image
 
1101B - Large Image
 
1101B - Large Image
 
1101B - Large Image
 
1101B - Large Image
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
120 V ac @ 60 Hz
Current Rating
40 A
Material
Metal
Poles
1
Phase
Single Phase
Material, Color, and Finish
Enclosure Material
Metal
Dimensions and Weight
Size
4-11/16 x 2-15/16 x 7-15/16 in
Descriptions
Description
SPST 40A TIME SWITCH
Product Type
Time Switch
Long Description
Time Switch, Metal Enclosure Material, 24 h Time Setting Mode, 75 (Min) Off;20 (Min) On Time Setting, 24 h Time Setting, SPST Contact Configuration, 120 V ac @ 60 Hz, 40 A, 1 Pole, Screw Connection, Metal Material, -40 °F Operating Temperature, +165 °F Operating Temperature, 4-11/16 x 2-15/16 x 7-15/16 in Size, 2.4 lb
Features
24 Hour Time Switch 40A 120V SPST Indoor Metal Enclosure.
Short Description
24 Hr Time Switch, 1100 Series, ON/OFF Time, Each Day,208-277V, Indoor/Outdoor Plastic Clear Cover Enclosure
Special Features
SPST 24 Hour Time Switch - Same Day On-Off Times Each Day
extra long description
TORK 1101B 24 Hour Time Switch 40A
Additional Information
Enclosure Type
Indoor
Time Setting Mode
24 h
Minimum Time Setting
75 (Min) Off;20 (Min) On
Maximum Time Setting
24 h
Contact Configuration
SPST
Connection Type
Screw
Minimum Operating Temperature
-40 °C;-40 °F
Maximum Operating Temperature
+74 °C;+165 °F
Standards Met
UL917 Listed;CSA
Made in USA
yes
Number of Pins
12 Pair
Contact Rating
120 VAC
Timing Range
24 Hour
Base
Screw
action
SPST
Manufacturer Information
Brand
Nsi Industries
Tork(R)
Manufacturers Part Number
1101B
GTIN
00786261100641
UPC
786261100641
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
24 Hour Time Switch
Packaging
Weight
2.4 lb
Weight per each
2.4
Carton
1
Uses, Certifications, and Standards
Application
Lighting;Pump;Sign;Air Conditioning;Water Heater;Fan
environmental conditions
-40 to 165 F
Frequency Rating
60 Hz
Mounting
Screw Mount
Enclosure
NEMA 1 Metal Indoor
standard
UL-CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 141

Location search:

Greater West Wichita Area

Location Stock Available
Dodge City
2 View Store
Salina
4 View Store
These alternate items can be purchased instead of 1101B.
Jump To:

Similar Items

Similar items are close alternatives to 1101B, though they may not be 100% alike.

Metal Indoor Time Clock, 24 H Time Setting Mode, 1 No Contact Form, 24 H Time Se...
  • Our Part #: T101
  • Dodge City Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: T101
  • Manufacturer: Intermatic Inc.
  • Find: Similar Items
  • Pkg Sizes: 12 ($843.00) ·
T101 - Intermatic Inc.

Dodge City Availability: Out Of Stock

Total Availability: In Stock

Book Price

$70.25

Each

QTY:
Each
Add
24 Hour Time Switch 40A 120V SPST Indoor Metal Enclosur
  • Our Part #: 1101
  • Dodge City Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 1101
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
1101 - Nsi Industries

Dodge City Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat