SB550S - Tam 1G WP Box - Five 1/2" Holes - 17 Cu In

Taymac

  • $6.90 (Each)
  • $6.90 (Each)

  • $110.40 (Per 16)

  • $690.03 (Per 100)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SB550S
Manufacturer
Taymac
Manufacturer's Part Number
SB550S
Description
Tam 1G WP Box - Five 1/2" Holes - 17 Cu In
Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, Gray, 1/2 In Hub Size, Screw Mount or Plug Mount, 9.30 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326110891 / 00092326110891
Weight per unit
9.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.90 (Each)
Carton
$6.90 (Each)
Standard Packaging
$110.40 (Per 16)
Stock Availability
Terrell
10 (Check another store)
Tyler
0
All Stores
10
Resources
Images
 
 
SB550S - Small Image
 
SB550S - Large Image
Other Links
 
 
SB550S - Other
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
Die-Cast Metal
Material, Color, and Finish
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Hub Size
1/2 in
Descriptions
Construction
Die-Cast Metal
Description
TAM 1G WP BOX - FIVE 1/2" HOLES - 17 CU IN
Long Description
Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, Gray, 1/2 in Hub Size, Screw Mount or Plug Mount, 9.30 lb/EA
Product Type
Weatherproof Outlet Box
Short Description
Weatherproof Outlet Box, Die-Cast Metal, Powder Coated, Gray, 1 Gang, Three 3/4" Holes, 18 CU IN
Special Features
Closure plugs, ground screw, and mounting hardware included
Additional Information
Includes
Installation Instruction
Mounting Type
Screw Mount;Plug Mount
Number Of Outlet
5
Package Quantity
16 PK
Standards Met
UL mA;NEC 2011;NEMA 3R Compliant
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
SB550S
GTIN
00092326110891
UPC
092326110891
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight
9.30 lb/EA
Weight per each
9.3
Carton
1
Package
16
Uses, Certifications, and Standards
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Tyler Area

Location Stock Available
Terrell
10 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of SB550S.
Jump To:

Similar Items

Similar items are close alternatives to SB550S, though they may not be 100% alike.

Cross Referenced

These items are similar to SB550S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB53220 Bryant Electric 00781786532205
1115 Eaton Wiring Devices 00032664994852
TP7042 Eaton Wiring Devices 00786189070422
36050 Morris 00601986360500
30213 Mulberry 00095327302135
30215 Mulberry 00095327302159
WPB25 Legrand Pass & Seymour 00785007116403
5322-0 Raco 00050169532201
SB550S Raco 00092326110891
B5 RAB Lighting 00019813905020
B5-22V Teddico-BWF 00087115180612
DIH5-1-LM Thomas & Betts 00042269810266
IH5-1-LM Thomas & Betts 00042269393158
S102E Thomas & Betts 00042269650299
WB1550 Topaz 00751338818828

* All prices subject to change.

Begin Live Chat