SB450Z - Tam BRZ Outlet Box

Taymac

  • $8.08 (Each)
  • $8.08 (Each)

  • $807.57 (Per 100)
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
SB450Z
Manufacturer
Taymac
Manufacturer's Part Number
SB450Z
Description
Tam BRZ Outlet Box
1-Gang 4-Hole 1/2 In. Outlet Box - Bronze
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326112703 / 00092326112703
Weight per unit
0.656 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.08 (Each)
Carton
$8.08 (Each)
Resources
Images
 
 
SB450Z - Small Image
 
SB450Z - Large Image
Other Links
 
 
SB450Z - Other
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
Metal
Material, Color, and Finish
Color
Bonze
Dimensions and Weight
Size
1-Gang
Descriptions
Product Type
1G WP Box (4) 1/2 In. Outlets - Bronze
Long Description
1-Gang 4-Hole 1/2 in. Outlet Box - Bronze
Construction
Die Cast
Special Features
TAYMAC Weatherproof outlet boxes are made of superior commercial quality die cast metal construction and are finished with a premium powdercoat. NEMA 3R compliant; 1 gang; 4 - 1/2" holes ; includes closure plugs, grounding screw, and mounting hardware; bronze.
extra long description
RACO SB450Z 1G WP BOX (4) 1/2 IN. O
Description
TAM BRZ OUTLET BOX
Additional Information
Knockouts
1/2 IN Holes;4
number of outlet
4
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
SB450Z
GTIN
00092326112703
UPC
092326112703
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
1-Gang Bronze Four 1/2 IN Holde Outlet Box
Availability
Status
Inactive
Packaging
Weight per each
0.656
Carton
1
Uses, Certifications, and Standards
Application
Electrical
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SB450Z.
Jump To:

Similar Items

Similar items are close alternatives to SB450Z, though they may not be 100% alike.

2 In. Deep, With Lugs - Bronze Four Threaded Outlets - 4-1/2 In. X2-3/4IN.
  • Our Part #: 53212
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5321-2
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($6.92) ·
53212 - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.92

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SB450Z but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
WSL150B Appleton Electric 00687855032440
36034 Morris 00601986360340
30207Z Mulberry 00095327310413
30209Z Mulberry 00095327310451
1B50-4-BR Orbit Industries 00835243005228
WPB24BR Legrand Pass & Seymour n/a
5321-2 Raco 00050169532126
SB450Z Raco 00092326112703
B4A RAB Lighting 00019813905518
1504AB-1 Teddico-BWF 00087115185433
B5-2AV Teddico-BWF 00087115271112
DIH4-1-LM-BR Thomas & Betts 00042269811201
WB1450B Topaz 00751338865426

* All prices subject to change.

Begin Live Chat