53212 - HBL 1G WP BX, (4)1/2HUBS BRNZ

Bell

  • $6.72 (Each)
  • $6.72 (Each)

  • $672.07 (Per 100)
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
53212
Manufacturer
Bell
Manufacturer's Part Number
5321-2
Description
HBL 1G WP BX, (4)1/2HUBS BRNZ
2 In. Deep, With Lugs - Bronze Four Threaded Outlets - 4-1/2 In. X2-3/4IN.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
050169532126 / 0050169532126 / 00050169532126
Weight per unit
0.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.72 (Each)
Carton
$6.72 (Each)
Resources
Images
 
 
53212 - Small Image
 
53212 - Large Image
Attachments
 
 
53212 - Specification Sheet
Other Links
 
 
53212 - Other
 
53212 - Other
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
Aluminum
Material, Color, and Finish
Color
Bronze
Dimensions and Weight
Depth
2
Width
2.81
Size
4.5 H x 2.75 W x 2 D
Descriptions
extra long description
RACO 5321-2 1G WP BOX (4) 1/2 IN. O
Product Type
Weatherproof Boxes & Extensions
Long Description
2 In. Deep, with Lugs - Bronze Four Threaded Outlets - 4-1/2 In. x2-3/4In.
Construction
Metallic
Special Features
Weatherproof NEMA 3R rated, 2 INes deep with lugs, four threaded outlets, two closure plugs included, reinforced outlets, powder coat finish, ground screw installed, multi-lingual instructions included
Description
HBL 1G WP BX,(4)1/2HUBS BRNZ
Additional Information
pallet quantity
1400
number of outlet
4
Knockouts
FALSE
Packaging Type
Shrink Wrapped
Manufacturer Information
Brand
BELL
Manufacturers Part Number
5321-2
GTIN
00050169532126
UPC
050169532126
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
1-Gang
Packaging
Standard Package
20
Weight per each
0.63
Carton
1
Uses, Certifications, and Standards
Application
Electrical
standard
UL Listed;CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 53212.
Jump To:

Similar Items

Similar items are close alternatives to 53212, though they may not be 100% alike.

1-Gang 4-Hole 1/2 In. Outlet Box - Bronze
  • Our Part #: SB450Z
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SB450Z
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($8.08) ·
SB450Z - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.08

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 53212 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
WSL150B Appleton Electric 00687855032440
36034 Morris 00601986360340
30207Z Mulberry 00095327310413
30209Z Mulberry 00095327310451
1B50-4-BR Orbit Industries 00835243005228
WPB24BR Legrand Pass & Seymour n/a
5321-2 Raco 00050169532126
SB450Z Raco 00092326112703
B4A RAB Lighting 00019813905518
1504AB-1 Teddico-BWF 00087115185433
B5-2AV Teddico-BWF 00087115271112
DIH4-1-LM-BR Thomas & Betts 00042269811201
WB1450B Topaz 00751338865426

* All prices subject to change.

Begin Live Chat