MX3200 - Tam 1G Al VRT 8IN1 Gry Wiu CVR

Taymac

  • $18.65 (Each)
  • $18.65 (Each)

  • $74.60 (Per 4)

In-Stock: 1 available locally (Greenville, TX) ( change location)
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
MX3200
Manufacturer
Taymac
Manufacturer's Part Number
MX3200
Description
Tam 1G Al VRT 8IN1 Gry Wiu CVR
Weatherproof While-In-Use Device Cover, Gray, , 1 Gang, 3.5 In Length, 3.37 In Width, 6.12 In Height
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
092326104760 / 00092326104760
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.65 (Each)
Standard Packaging
$74.60 (Per 4)
Stock Availability
Greenville
1 (Check another store)
Tyler
27
All Stores
3,605
Resources
Images
 
 
MX3200 - Large Image
 
MX3200 - Large Image
 
MX3200 - Small Image
 
MX3200 - Large Image
 
MX3200 - Large Image
 
MX3200 - Large Image
 
MX3200 - Large Image
 
MX3200 - Video
Other Links
 
 
MX3200 - Other
 
MX3200 - Other
 
MX3200 - Other
 
MX3200 - Other
 
MX3200 - Other
Specifications Sheets
 
 
MX3200 - Specification Sheet
Attachments
 
 
MX3200 - Specification Sheet
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
Plastic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
6.12 in
Length
3.5 in
Width
3.37 in
Descriptions
Construction
Metallic
Description
TAM 1G AL VRT 8IN1 GRY WIU CVR
Extra Long Description
RACO MX3200 1G WP VERT 8IN1 WIU CVR
Features
1-Gang Weatherproof In-Use Cover, EXTRA DUTY(R),Vertical, 8-in-1, 3-1/2 in. Deep, Gray.
Long Description
Weatherproof While-In-Use Device Cover, Gray,, 1 Gang, 3.5 In Length, 3.37 In Width, 6.12 In Height
Product Type
Weatherproof While-In-Use Device Cover
Short Description
Weatherproof While-In-Use Device Cover, Plastic, Gray, 1 Gang
Special Features
and mounting hardware; gray.;installation instructions;TAYMAC Weatherproof metallic While-in-use covers are made of superior commercial quality die-cast construction; NEMA 3R compliant; 1 gang; quick and easy to install; lockable tab; 8 configurations in 1; vertical mount; patented Universal-Fit Technology; includes gasket
Additional Information
Color/Finish
Gray
Includes
Gasket;Mounting Hardware
Media
Yes
Package Quantity
1 CA;4 PK
Packaging Type
Shrinkwrap
Pallet Quantity
720
Standards Met
UL Listed;NEC 406.9 (A)/(B)
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
MX3200
Series
EXTRA DUTY® Series
GTIN
00092326104760
UPC
092326104760
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Standard Package
4
Weight per each
1
Carton
1
Package
4
Uses, Certifications, and Standards
Application
In Use
Mounting
DEVICE
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,605

Location search:
These alternate items can be purchased instead of MX3200.
Jump To:

Similar Items

Similar items are close alternatives to MX3200, though they may not be 100% alike.

Cross Referenced

These items are similar to MX3200 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
WP1010MC Intermatic n/a
WP1010MXD Intermatic 00078275130135
WP110MC Intermatic n/a
3 Mulberry n/a
430 Mulberry n/a
93 Mulberry n/a
936 Mulberry n/a
3C-3G Orbit Industries 00835243007161
3CU Orbit Industries 00835243008595
MX3200 Raco 00092326104760
CKMUV Thomas & Betts 00042269004665
WCIU1DV Appleton Electric 00687855876952
WP26E Intermatic 00783585449845
IUM1V-GY Leviton 00078477844083
30936 Mulberry 00095327309363

* All prices subject to change.

Begin Live Chat