MM420C - Tam 1G 2-3/4" In Use Cover

Taymac

  • $15.39 (Each)
  • $15.39 (Each)

  • $123.12 (Per 8)

In-Stock: 37 available locally (Spring, TX) ( change location)
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
MM420C
Manufacturer
Taymac
Manufacturer's Part Number
MM420C
Description
Tam 1G 2-3/4" In Use Cover
Weatherproof In-Use Cover, 1 Gang, 4.18 In (L) X 2.75 In (W) X 5.9 In (H), Horizontal Mount/Vertical Mount, Polycarbonate Material, Clear, 0.47 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
050169917275 / 00050169917275
Weight per unit
0.531 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.39 (Each)
Standard Packaging
$123.12 (Per 8)
Stock Availability
Spring
37 (Check another store)
Houston RDC
1,731
All Stores
19,603
Resources
Images
 
 
MM420C - Large Image
 
MM420C - Small Image
 
MM420C - Large Image
 
MM420C - Large Image
 
MM420C - Large Image
 
MM420C - Large Image
 
MM420C - Large Image
 
MM420C - Video
Attachments
 
 
MM420C - Specification Sheet
Other Links
 
 
MM420C - Other
 
MM420C - Other
 
MM420C - Other
 
MM420C - Other
 
MM420C - Other
Specifications Sheets
 
 
MM420C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
In-Use
Material
Polycarbonate
Number Of Gangs
1
Material, Color, and Finish
Color
Clear
Dimensions and Weight
Size
Standard
Descriptions
Construction
Nonmetallic
Description
TAM 1G 2-3/4" IN USE COVER
Extra Long Description
RACO MM420C 1G WP EXT DTY 16IN1 WIU
Features
1-Gang Weatherproof In-Use Cover, EXTRA DUTY(R), 16-in-1, 2-3/4 in. Deep, Clear
Long Description
Weatherproof In-Use Cover, 1 Gang, 4.18 in (L) x 2.75 in (W) x 5.9 in (H), Horizontal Mount/Vertical Mount, Polycarbonate Material, Clear, 0.47 lb
Product Type
Weatherproof In-Use Cover
Short Description
Weatherproof In-Use Cover, 1 Gang, Polycarbonate, Clear
Special Features
Includes Attached Gasket and Mounting Hardware
Additional Information
Dimensions
4.18 in (L) x 2.75 in (W) x 5.9 in (H)
For Use With
16-in-1 Custom Device
Media
Yes
Mounting Type
Horizontal Mount/Vertical Mount
Package Quantity
8 CT
Packaging Type
Shrinkwrap
Pallet Quantity
768
Standards Met
UL Listed;2014 Compliant NEC (Article 406.9A & B) Extra Duty Rated
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
MM420C
Series
EXTRA DUTY® Series
GTIN
00050169917275
UPC
050169917275
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Standard Package
8
Weight
0.47 lb
Weight per each
0.531
Carton
1
Package
8
Uses, Certifications, and Standards
Application
In Use
Nema Rating
Nema 3R
Standard
cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 19,603

Location search:
These alternate items can be purchased instead of MM420C.
Jump To:

Similar Items

Similar items are close alternatives to MM420C, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat