WM045 - 1-45 Wire Marker Book

Ez-Code

  • $42.90 (Each)
  • $42.90 (Each)

  • $429.00 (Per 10)

In-Stock: 4 available locally (Edmond, OK) ( change location)
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
WM045
Manufacturer
Ez-Code
Manufacturer's Part Number
WM-0-45
Description
1-45 Wire Marker Book
Wire Marker Book, Vinyl Cloth Material, 0 - 45 Legend, 5-1/2 In Length, 3 In Width, 0.085 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131506 - Wire marker book
UPC/EAN/GTIN
786210806075 / 5414363076797 / 00786210806075
Weight per unit
0.085 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.90 (Each)
Carton
$429.00 (Per 10)
Stock Availability
Edmond
4 (Check another store)
Oklahoma City
45
All Stores
1,626
Resources
360 Images
 
 
WM045 - 360 Image
Images
 
 
WM045 - Small Image
 
WM045 - Large Image
 
WM045 - Large Image
 
WM045 - Large Image
 
WM045 - Large Image
 
WM045 - Large Image
Other Links
 
 
WM045 - Other
Attachments
 
 
WM045 - Specification Sheet
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
Vinyl Cloth
Dimensions and Weight
Length
5-1/2 in
Width
3 in
Descriptions
Description
1-45 WIRE MARKER BOOK
Extra Long Description
ABB WM-0-45 WRE MKR BK-3X5 VNYL CLT
Features
Standard Wire Marker Books - Vinyl Cloth 10 Markers each 46 thru 90
Long Description
Wire Marker Book, Vinyl Cloth Material, 0 - 45 Legend, 5-1/2 in Length, 3 in Width, 0.085 lb/EA
Product Type
Wire Marker Book
Short Description
A-Z Wire Marker Book, 5-1/2in L;240 PK
Special Features
Pocket Pack Wire Marker Books are Easy to Carry and Easy to Use;The Material is an All-Purpose Vinyl Coated Cloth Tape Exclusively Designed to Resist Abrasion, Oil, Water, and Dirt
Additional Information
Legend
0 - 45
Made In USA
yes
Package Quantity
10 CT;240 PK
Manufacturer Information
Brand
EZ-Code
Manufacturers Part Number
WM-0-45
Sub Brand
E-Z-CODE ID
GTIN
00786210806075
UPC
786210806075
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Wire Marker Books
Packaging
Weight
0.085 lb/EA
Weight per each
0.085
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,626

Location search:
These alternate items can be purchased instead of WM045.
Jump To:

Similar Items

Similar items are close alternatives to WM045, though they may not be 100% alike.

Cross Referenced

These items are similar to WM045 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
42-029 Gardner Bender 00032076420291
44-103 Ideal Industries 00783250441037
56250 Klein Tools 00092644562501
21257 Morris 00601986212571
WMB-3 NSi Industries 00662381090027
PCMB-3 Panduit 00074983948024
6803 Plymouth Rubber Company, LLC 00695298068032
MKR-BK 3 Thomas & Betts n/a
WM-0-45 Thomas & Betts 00786210806075
TCWM3 HellermannTyton 00089306096221

* All prices subject to change.

Begin Live Chat