TY5277MX - 24" Uv Rated BLK Nylon Ty Rap

Ty-Rap

  • $145.49 (Per 50)
  • $2.91 (Each)

  • $145.49 (Per 50)

  • $290.98 (Per 100)

  • $1,454.90 (Per 500)
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
TY5277MX
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY5277MX
Description
24" Uv Rated BLK Nylon Ty Rap
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 24.3 In Length, 0.236 In (Minimum);6.96 In (Maximum) Bundle Diameter, 0.27 In Width, Weather Resistant, Uv Resistant, 0.06 In Thickness, 120 LB/530 N Tensile Strength, +221 °F Operating Temperature, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210870861 / 5414363065821 / 00786210870861
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$2.91 (Each)
Carton
$145.49 (Per 50)
Standard Packaging
$1,454.90 (Per 500)
Resources
Images
 
 
TY5277MX - Small Image
 
TY5277MX - Large Image
Attachments
 
 
TY5277MX - Specification Sheet
Other Links
 
 
TY5277MX - Other
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
Nylon/Polyamide 6.6
Material, Color, and Finish
Style
Standard
Dimensions and Weight
Length
24.3 in;617 mm
Width
0.27 in;7.0 mm
Thickness
0.06 in;1.6 mm
Descriptions
Description
24" UV RATED BLK NYLON TY RAP
Product Type
Cable Tie
Long Description
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 24.3 in Length, 0.236 in (Minimum);6.96 in (Maximum) Bundle Diameter, 0.27 in Width, Weather Resistant, UV Resistant, 0.06 in Thickness, 120 lb/530 N Tensile Strength, +221 °F Operating Temperature, 0.02 lb
Features
High Performance Cable Tie, Black Color Nylon 6.6, for Temperatures up to 105 Degrees Celsius (220 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum or as a Flexible Cable and Conduit Support, Length of 617mm (24.3 Inches), Width of 7.0mm (0.27 Inches), Thickness of 1.65mm (0.06 Inches), Tensile Strength Rating of 530 Newtons (120 Pounds), 50 Pack
Short Description
Cable Tie, Nylon/Polyamide 6.6, Black, 24.3 in;617 mm
extra long description
ABB TY5277MX CBL TIE 120LB 24.3IN U
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Additional Information
Bundle Diameter
0.236 in (Minimum);6 mm (Minimum);6.96 in (Maximum);177 mm (Maximum)
Resistance Properties
Weather Resistant;UV Resistant
Tensile Strength
120 lb/530 N
Maximum Operating Temperature
+105 °C;+221 °F
Made in USA
yes
Standards Met
UL/EN/CSA62275 Listed
package quantity
500 PK;50 CT
Manufacturer Information
Brand
Thomas & Betts
Manufacturers Part Number
TY5277MX
GTIN
00786210870861
UPC
786210870861
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Availability
minimum qty
50
Packaging
Weight
0.02 lb
Weight per each
0.02
Carton
50
Package
500
Uses, Certifications, and Standards
standard
UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TY5277MX.
Jump To:

Similar Items

Similar items are close alternatives to TY5277MX, though they may not be 100% alike.

The Powergrp GRP-241750 50-Count Resealable Pack Of Type 21 Black-Colored Super ...
  • Our Part #: GRP241750
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: GRP-241750
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($24.35) ·
GRP241750 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$24.35

Per 50

QTY:
Each
Add
The BT7LH-L0 Dome-Top® Barb Ty, Features A Unique Patented Design With Its Round...
  • Our Part #: BT7LHL0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BT7LH-L0
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($96.50) · 500 ($965.00) ·
BT7LHL0 - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$96.50

Per 50

QTY:
Each
Add
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 30.34 In Length,...
  • Our Part #: TY529MX
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TY529MX
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($181.08) · 500 ($1,810.80) ·
TY529MX - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$181.08

Per 50

QTY:
Each
Add
Cable Tie, 183 MM;7.2 In Bundle Diameter, Black, 24 In;610 MM Length, Made In Us...
  • Our Part #: CT24BK175L
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CT24BK175-L
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 100 ($74.77) · 500 ($373.85) ·
CT24BK175L - Minnesota Mining (3M)

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$37.39

Per 50

QTY:
Each
Add
Cable Tie, Extra Heavy-Duty Style, Weather-Resistant Nylon 6.6 Material, Black, ...
  • Our Part #: L241750L
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L-24-175-0-L
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($27.00) · 500 ($269.95) ·
L241750L - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$27.00

Per 50

QTY:
Each
Add
The S24-175-L0 Stronghold Cable Ties Offer Contrators An Economical Cable Tie Op...
  • Our Part #: S24175L0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: S24-175-L0
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($16.33) · 500 ($163.30) ·
S24175L0 - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$0.33

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TY5277MX but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
53228 3M Electrical Products 00051128532287
CT24BK175-L 3M Electrical Products 51128593189
DT21HB LH Dottie 781002515210
46-424UVB Gardner Bender 32076024598
B24175 Greaves 00784491746400
IT7H-L0 Ideal Industries 783250574742
93280 ILSCO 783669001563
20285 Morris 00601986202855
241750 NSi Industries 662381050304
S24-175-L0 Panduit 613056258303
TIE21EHDB SELECTOR SWITCH 00781035633295
L-24-175-0-L Thomas & Betts 728494912806
TY5277MX Thomas & Betts 00786210870861
17-HD750B-C Qualtek n/a
TY529MX Thomas & Betts 00786210838908

* All prices subject to change.

Begin Live Chat