TY529MX - 30" Outdoor Ty-Rap

Ty-Rap

  • $181.08 (Per 50)
  • $3.62 (Each)

  • $181.08 (Per 50)

  • $362.16 (Per 100)

  • $1,810.80 (Per 500)

Availability: In Stock Locally
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
TY529MX
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY529MX
Description
30" Outdoor Ty-Rap
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 30.34 In Length, 0.236 In (Minimum);9.01 In (Maximum) Bundle Diameter, 0.27 In Width, Weather Resistant, Uv Resistant, 0.06 In Thickness, 120 LB/530 N Tensile Strength, +220 °F Operating Temperature, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210838908 / 5414363065968 / 00786210838908
Weight per unit
0.022 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$3.62 (Each)
Carton
$181.08 (Per 50)
Standard Packaging
$1,810.80 (Per 500)
Resources
Images
 
 
TY529MX - Small Image
 
TY529MX - Large Image
Attachments
 
 
TY529MX - Specification Sheet
Other Links
 
 
TY529MX - Other
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
Nylon/Polyamide 6.6
Material, Color, and Finish
Style
Standard
Dimensions and Weight
Length
30.34 in;770.61 mm
Width
0.27 in;7.0 mm
Thickness
0.06 in;1.52 mm
Descriptions
Description
30" OUTDOOR TY-RAP
Product Type
Cable Tie
Long Description
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 30.34 in Length, 0.236 in (Minimum);9.01 in (Maximum) Bundle Diameter, 0.27 in Width, Weather Resistant, UV Resistant, 0.06 in Thickness, 120 lb/530 N Tensile Strength, +220 °F Operating Temperature, 0.01 lb
Features
Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (220 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 770.61mm (30.34 Inches), Width of 6.93mm (0.273 Inches), Thickness of 1.52mm (0.06 Inches), Tensile Strength Rating of 534 Newtons (120 pounds),
Short Description
Cable Tie, Nylon/Polyamide 6.6, Black, 30.34 in;770.61 mm
extra long description
ABB TY529MX CBL TIE 120LB 30IN UV B
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Additional Information
Bundle Diameter
0.236 in (Minimum);6 mm (Minimum);9.01 in (Maximum);229 mm (Maximum)
Resistance Properties
Weather Resistant;UV Resistant
Tensile Strength
120 lb/530 N
Maximum Operating Temperature
+105 °C;+220 °F
Standards Met
UL/EN/CSA62275 Listed
package quantity
500 PK;50 CT
Manufacturer Information
Manufacturers Part Number
TY529MX
Brand
Ty-Rap
GTIN
00786210838908
UPC
786210838908
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Availability
minimum qty
50
Packaging
Weight
0.01 lb
Weight per each
0.022
Carton
50
Package
500
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TY529MX.
Jump To:

Similar Items

Similar items are close alternatives to TY529MX, though they may not be 100% alike.

The BT9LH-L0 Dome-Top® Barb Ty, Features A Unique Patented Design With Its Round...
  • Our Part #: BT9LHL0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BT9LH-L0
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 500 ($691.15) ·
BT9LHL0 - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.38

Each

QTY:
Each
Add
The Powergrp GRP-301750 50-Count Resealable Pack Of Type 21 Black-Colored Super ...
  • Our Part #: GRP301750
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: GRP-301750
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($46.53) ·
GRP301750 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$46.53

Per 50

QTY:
Each
Add
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 24.3 In Length, ...
  • Our Part #: TY5277MX
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TY5277MX
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($145.49) · 500 ($1,454.90) ·
TY5277MX - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$145.49

Per 50

QTY:
Each
Add
Cross Referenced

These items are similar to TY529MX but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
20286 Morris 00601986202862
301750 NSi Industries 00662381050342
TIE30EHDB SELECTOR SWITCH 00781035633318
TY29MX Thomas & Betts 00786210830681
TY529MX Thomas & Betts 00786210838908
T150L0X2 HellermannTyton 00089306062264
17-HD750B-C Qualtek n/a
TY5277MX Thomas & Betts 00786210870861
PLT9LH-L0 Panduit 00074983541874
PLT9LHL0 Panduit 07498354187

* All prices subject to change.

Begin Live Chat