BT9LHL0 - BT9LHL0 Cable Tie

Panduit

  • $1.49 (Each)
  • $1.49 (Each)

  • $148.85 (Per 100)

  • $744.25 (Per 500)

In-Stock: 2,800 available at other locations ( find a store with stock)
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
BT9LHL0
Manufacturer
Panduit
Manufacturer's Part Number
BT9LH-L0
Description
BT9LHL0 Cable Tie
The Dome-Top® BT9LH-L0 Cable Tie Provides High-Strength Bundling For Indoor/Outdoor Routing and Organization Requiring Uv and Weather Resistance. Light-Heavy Style, 30.7 In (780MM) Long With 120 LB (534 N) Minimum Loop Tensile Strength and A 0.188–9 In (4.8–228.6MM) Bundle Diameter Range. It Is Black Nylon 6.6 (Uv-Resistant, Weather-Resistant). Operating Range -76 to 185°F (-60 to 85°C). Use With GTH-E, GS4H-E, GS4EH-E, PTH, STH2, and ST3EH Tools.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983412983 / 0074983412983 / 00074983412983
Weight per unit
1.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.49 (Each)
Carton
$744.25 (Per 500)
Stock Availability
Carlsbad
0 (Find nearest stock)
Lubbock
0
All Stores
2,800
Resources
Tech Bulletins
 
 
BT9LHL0 - Tech Bulletin
Other Links
 
 
BT9LHL0 - Other
Images
 
 
BT9LHL0 - Video
 
BT9LHL0 - Small Image
 
BT9LHL0 - Small Image
 
BT9LHL0 - Large Image
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
30.7
Thickness
0.07
Descriptions
Description
BT9LHL0 CABLE TIE
Extra Long Description
PAN BT9LH-L0 Cable Tie, Black UV PA
Long Description
The Dome-Top® BT9LH-L0 cable tie provides high-strength bundling for indoor/outdoor routing and organization requiring UV and weather resistance. Light-heavy style, 30.7 in (780mm) long with 120 lb (534 N) minimum loop tensile strength and a 0.188–9 in (4.8–228.6mm) bundle diameter range. It is black Nylon 6.6 (UV-Resistant, Weather-Resistant). Operating range -76 to 185°F (-60 to 85°C). Use with GTH-E, GS4H-E, GS4EH-E, PTH, STH2, and ST3EH tools.
Product Type
Cable Tie, Black Uv PA6.6, 30.7"L (780MM), 120LB, PK50
Special Features
Indoor/Outdoor
Additional Information
Media
Yes
Tensile Strength
120
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
BT9LH-L0
GTIN
00074983412983
UPC
074983412983
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie
Packaging
Weight per each
1.35
Carton
500
Uses, Certifications, and Standards
Standard
UL 62275 (File E56854), CSA-C22.2 No. 62275 (File 31212), Cert 05968/C0, BV File ACE 14/601/01 Product Code: 2535H, 89/60111 (E3), 11130200, QPL-AS23190, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,800

Location search:

Greater Lubbock Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
1,900 View Store

A-L

Location Stock Available
Lafayette
300 View Store

M-Z

Location Stock Available
Stafford
600 View Store
These alternate items can be purchased instead of BT9LHL0.
Jump To:

Similar Items

Similar items are close alternatives to BT9LHL0, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat