CT24BK175L - Cable Tie CT24BK175-L, 500/Case

3M

  • $52.45 (Per 50)
  • $1.05 (Each)

  • $52.45 (Per 50)

  • $104.90 (Per 100)

  • $524.50 (Per 500)
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
CT24BK175L
Manufacturer
3M
Manufacturer's Part Number
CT24BK175L
Description
Cable Tie CT24BK175-L, 500/Case
Cable Tie, 183 MM;7.2 In Bundle Diameter, Black, 24 In;610 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;+32°F Minimum Operating Temperature, 50 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 175 LB;79.379 KG;800 NM Tensile Strength, 0.09 In;2.3 MM Thickness, 0.03 LB (Each) Weight, 0.34 In;8.6 MM Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
40161500 - Filters
UPC/GTIN
051128593189 / 00051128593189
Weight per unit
1.312 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$1.05 (Each)
Carton
$104.90 (Per 100)
Standard Packaging
$524.50 (Per 500)
Stock Availability
Local Store
Find nearby stock
All Stores
9,700
Resources
Images
 
 
CT24BK175L - Small Image
 
CT24BK175L - Small Image
 
CT24BK175L - Large Image
 
CT24BK175L - Large Image
Brochures
 
 
CT24BK175L - Brochure
Other Links
 
 
CT24BK175L - Other
 
CT24BK175L - Other
Attachments
 
 
CT24BK175L - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CT24BK175L.
Jump To:

Cross Referenced

These items are similar to CT24BK175L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CT24BK175-L 3M Electrical Products 00051128593189
L-24-175-0-L Catamount n/a
17-EHD610B-L Qualtek n/a

* All prices subject to change.

Begin Live Chat