L241750L - Cable Tie 175LB 24 Uv BLK 1-PC Dis

Catamount

  • $29.23 (Per 50)
  • $0.58 (Each)

  • $29.23 (Per 50)

  • $58.46 (Per 100)

  • $292.30 (Per 500)

In-Stock: 250 available at other locations ( find a store with stock)
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
L241750L
Manufacturer
Catamount
Manufacturer's Part Number
L-24-175-0-L
Description
Cable Tie 175LB 24 Uv BLK 1-PC Dis
Cable Tie, Extra Heavy-Duty Style, Weather-Resistant Nylon 6.6 Material, Black, 23.946 In Length, 7.2 In (Maximum) Bundle Diameter, 0.345 In Width, Weather Resistant, Uv Resistant, 0.085 In Thickness, 175 LB/778 N Tensile Strength, +220 °F Operating Temperature, 0.025 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
728494912806 / 5414363078043 / 00728494912806
Weight per unit
0.025 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.58 (Each)
Carton
$29.23 (Per 50)
Standard Packaging
$292.30 (Per 500)
Stock Availability
Denver
0 (Find nearest stock)
All Stores
250
Resources
Images
 
 
L241750L - Small Image
 
L241750L - Large Image
 
L241750L - Large Image
 
L241750L - Large Image
 
L241750L - Large Image
360 Images
 
 
L241750L - 360 Image
Attachments
 
 
L241750L - Specification Sheet
Other Links
 
 
L241750L - Other
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
Weather-Resistant Nylon 6.6
Material, Color, and Finish
Style
Extra Heavy-Duty
Dimensions and Weight
Length
23.946 in;608.22 mm
Width
0.345 in;8.76 mm
Thickness
0.085 in;2.15 mm
Descriptions
Product Type
Cable Tie
Long Description
Cable Tie, Extra Heavy-Duty Style, Weather-Resistant Nylon 6.6 Material, Black, 23.946 in Length, 7.2 in (Maximum) Bundle Diameter, 0.345 in Width, Weather Resistant, UV Resistant, 0.085 in Thickness, 175 lb/778 N Tensile Strength, +220 °F Operating Temperature, 0.025 lb
Features
Extra Heavy Duty Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (220 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 608.22mm (23.946 Inches), Width of 8.76mm (0.345 Inches), Thickness of 2.15mm (0.085 Inches), Tensile Strength Rating of 778 Newtons (175 Pounds)
Short Description
Cable Tie, Weather-Resistant Nylon 6.6, Black, 23.946;608.22 mm
Description
CABLE TIE 175LB 24 UV BLK 1-PC DIS
extra long description
ABB L-24-175-0-L CABLE TIE 175LB 24
Additional Information
Bundle Diameter
7.2 in (Maximum);182.88 mm (Maximum)
Resistance Properties
Weather Resistant;UV Resistant
Maximum Operating Temperature
+105 °C;+220 °F
Standards Met
UL/EN/CSA62275 Listed
package quantity
500 PK
Tensile Strength
175 lb/778 N
Manufacturer Information
Brand
Thomas & Betts
Manufacturers Part Number
L-24-175-0-L
GTIN
00728494912806
UPC
728494912806
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Extra Heavy Duty
Availability
minimum qty
50
Packaging
Weight
0.025 lb
Weight per each
0.025
Carton
50
Package
500
Uses, Certifications, and Standards
standard
UL E49405 / UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 250

Location search:

Greater Denver Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
100 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Sulphur Springs
150 View Store
These alternate items can be purchased instead of L241750L.
Jump To:

Similar Items

Similar items are close alternatives to L241750L, though they may not be 100% alike.

The Powergrp GRP-241750 50-Count Resealable Pack Of Type 21 Black-Colored Super ...
  • MFR Part #: GRP-241750
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($29.11) ·
GRP241750 - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$29.11

Per 50

QTY:
Each
Add
The S24-175-L0 Stronghold Cable Ties Offer Contrators An Economical Cable Tie Op...
  • MFR Part #: S24-175-L0
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($18.02) · 500 ($180.20) ·
S24175L0 - Panduit Corporation

Check local availability

Total Availability: Out of Stock

Book Price

$0.36

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat