TY524MXE - 5.50" Uv Rated "Ty-Rap" Cable Tie

Ty-Rap

  • $18.43 (Per 100)
  • $0.18 (Each)

  • $18.43 (Per 100)

  • $184.30 (Per 1,000)

  • $1,843.00 (Per 10,000)

In-Stock: 200 available locally (Mansfield, TX) ( change location)
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
TY524MXE
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY524MX
Description
5.50" Uv Rated "Ty-Rap" Cable Tie
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 5.5 In Length, 0.08 In (Minimum);1.14 In (Maximum) Bundle Diameter, 0.14 In Width, Weather Resistant, Uv Resistant, 0.05 In Thickness, 30 LB/135 N Tensile Strength, +185 °F Operating Temperature, 0.0012 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210806990 / 5414363065531 / 00786210806990
Weight per unit
0.0012 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.18 (Each)
Carton
$184.30 (Per 1,000)
Standard Packaging
$1,843.00 (Per 10,000)
Stock Availability
Mansfield
200 (Check another store)
DFW RDC
1,300
All Stores
145,599
Resources
Images
 
 
TY524MXE - Large Image
 
TY524MXE - Large Image
 
TY524MXE - Large Image
 
TY524MXE - Large Image
 
TY524MXE - Large Image
 
TY524MXE - Large Image
 
TY524MXE - Small Image
 
TY524MXE - Video
360 Images
 
 
TY524MXE - 360 Image
Other Links
 
 
TY524MXE - Other
Attachments
 
 
TY524MXE - Specification Sheet
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
Nylon/Polyamide 6.6
Material, Color, and Finish
Style
Standard
Dimensions and Weight
Length
5.4
Thickness
0.05 in;1.31 mm
Width
0.14 in;3.56 mm
Descriptions
Description
5.50" UV RATED "TY-RAP" CABLE TIE
Extra Long Description
ABB TY524MX CBL TIE 30LB 5.5 UV BLA
Long Description
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 5.5 in Length, 0.08 in (Minimum);1.14 in (Maximum) Bundle Diameter, 0.14 in Width, Weather Resistant, UV Resistant, 0.05 in Thickness, 30 lb/135 N Tensile Strength, +185 °F Operating Temperature, 0.0012 lb
Product Type
Cable Tie
Short Description
Cable Tie, Nylon/Polyamide 6.6, Black, 5.5 in
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Additional Information
Bundle Diameter
0.08 in (Minimum);2 mm (Minimum);1.14 in (Maximum);29 mm (Maximum)
Maximum Operating Temperature
+85 °C;+185 °F
Media
Yes
Package Quantity
10000 PK;1000 CT
Resistance Properties
Weather Resistant;UV Resistant
Standards Met
UL E49405 Listed
Tensile Strength
30 lb/135 N
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY524MX
GTIN
00786210806990
UPC
786210806990
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Availability
Minimum Qty
100
Status
Inactive
Packaging
Weight
0.0012 lb
Weight per each
0.0012
Carton
1000
Package
10000
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 145,599

Location search:
These alternate items can be purchased instead of TY524MXE.
Jump To:

Similar Items

Similar items are close alternatives to TY524MXE, though they may not be 100% alike.

Cross Referenced

These items are similar to TY524MXE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6201 3M Electrical Products 00054007062011
6271 3M Electrical Products 00054007062714
B540 Greaves 00784491746059
93220 ILSCO 00783669001327
93220M ILSCO 00783669001334
20234 Morris 00601986202343
4500 NSi Industries 00662381050854
4500X NSi Industries 00662381051363
5400 NSi Industries 00662381041869
PLT1.5I-C0 Panduit 00074983540594
PLT1.5I-M0 Panduit 00074983541454
TIE6B SELECTOR SWITCH 00781035210199
13-261 Thomas & Betts 00783786132614
L-5-30-0-C Thomas & Betts 00728494915401
TY24MX Thomas & Betts 00786210826448
TY524MX Thomas & Betts 00786210806990
T30R0C2 HellermannTyton 00089306075608
T30R0M4 HellermannTyton 00089306075882
PLT1.5M-M20 Panduit 00074983560172
PLT1.5MM20 Panduit n/a
TY5.5-30-B Penn-Union n/a
CT6BK40-C 3M Electrical Products 00051128592847
L-5-30-0-C Catamount n/a
PLT1.5I-C0 Panduit n/a
17-I140B-C Qualtek n/a

* All prices subject to change.

Begin Live Chat