CTP250250 - GRD Comp C-Tap Conn

Color-Keyed

  • $78.72 (Each)
  • $78.72 (Each)

  • $1,967.98 (Per 25)

  • $7,871.91 (Per 100)

In-Stock: 33 available locally (McAllen, TX) (change location)
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
CTP250250
Manufacturer
Color-Keyed
Manufacturer's Part Number
CTP250250
Description
GRD Comp C-Tap Conn
C-Tap, 1 Terminal, #1 STR to #2/0 STR Compatible Wire Size, #3/0 Awg STR to 250 Kcmil Tap Conductor Size, 1.97 In Thickness, Copper Material, 0.23 LB
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Grounding & Bonding Equipment Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
39121428 - Electrical taps
UPC/EAN/GTIN
786210331102 / 5415022348637 / 00786210331102
Weight per unit
0.232 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$78.72 (Each)
Carton
$78.72 (Each)
Standard Packaging
$1,967.98 (Per 25)
Stock Availability
McAllen
33 (Check another store)
All Stores
415
Resources
Images
 
 
CTP250250 - Small Image
 
CTP250250 - Large Image
 
CTP250250 - Large Image
 
CTP250250 - Large Image
 
CTP250250 - Large Image
360 Images
 
 
CTP250250 - 360 Image
Attachments
 
 
CTP250250 - Specification Sheet
Other Links
 
 
CTP250250 - Other
 
CTP250250 - Other
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
Copper
Conductor Size
3/0 AWG - 250 kcmil
Dimensions and Weight
Thickness
1.97 in;50.0 mm
Descriptions
Description
GRD COMP C-TAP CONN
Product Type
C-Tap
Long Description
C-Tap, 1 Terminal, #1 STR to #2/0 STR Compatible Wire Size, #3/0 AWG STR to 250 kcmil Tap Conductor Size, 1.97 in Thickness, Copper Material, 0.23 lb
Short Description
C-Tap, Copper, #1 STR to #2/0 STR, #6 AWG SOL to #2 AWG STR Tap Conductor Size
extra long description
ABB CTP250250 C-TAP, 3/0-250 MAIN A
Special Features
E-Z-Ground® connectors are designed for direct burial and offer a safe, efficient alternative to exothermic welding products
Additional Information
Number of Terminals
1
Compatible Wire Size
#1 STR to #2/0 STR
Tap Conductor Size
#3/0 AWG STR to 250 kcmil
package quantity
1 CA;25 PK
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
CTP250250
Brand
COLOR-KEYED
GTIN
00786210331102
UPC
786210331102
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Type
E-Z-Ground Compression Grounding
Packaging
Weight
0.23 lb
Weight per each
0.232
Carton
1
Package
25
Uses, Certifications, and Standards
standard
UL E3060 / UL E3060
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 415

Location search:

Greater McAllen Area

Location Stock Available
Brownsville
9 View Store
McAllen
33 View Store

A-L

Location Stock Available
El Dorado
30 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of CTP250250.
Jump To:

Similar Items

Similar items are close alternatives to CTP250250, though they may not be 100% alike.

C-Type Copper Compression Tap, Non-Insulated, +90 °C Operating Temperature, 1 In...
  • Our Part #: CTAP4040X
  • McAllen Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CTAP4040X
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 10 ($144.23) ·
CTAP4040X - Panduit Corporation

McAllen Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.42

Each

QTY:
Each
Add
Copper Compression C Connector, 3/0 Awg(STR) - 250 Kcmil, 1/2" or 5/8" Rod (Run)...
  • Our Part #: YGHC29C29
  • McAllen Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YGHC29C29
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 25 ($1,679.50) ·
YGHC29C29 - Burndy LLC

McAllen Availability: Out Of Stock

Total Availability: In Stock

Book Price

$67.18

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat