YGHC29C29 - 3/0-250 to 3/0-250 Ground C

Burndy

  • $77.77 (Each)
  • $77.77 (Each)

  • $1,944.25 (Per 25)

In-Stock: 463 available at other locations ( find a store with stock)
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
YGHC29C29
Manufacturer
Burndy
Manufacturer's Part Number
YGHC29C29
Description
3/0-250 to 3/0-250 Ground C
Copper Compression C Connector, 3/0 Awg(STR) - 250 Kcmil, 1/2" or 5/8" Rod (Run) & 3/0 Awg(STR) - 250 Kcmil (Tap).
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121427 - Wiring taps
UPC/GTIN
781810221051 / 00781810221051
Weight per unit
0.246 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.77 (Each)
Standard Packaging
$1,944.25 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
463
Resources
Brochures
 
 
YGHC29C29 - Brochure
Other Links
 
 
YGHC29C29 - Other
 
YGHC29C29 - Other
Images
 
 
YGHC29C29 - Small Image
 
YGHC29C29 - Large Image
 
YGHC29C29 - Large Image
 
YGHC29C29 - Large Image
 
YGHC29C29 - Large Image
 
YGHC29C29 - Large Image
 
YGHC29C29 - Large Image
 
YGHC29C29 - Large Image
Attachments
 
 
YGHC29C29 - Specification Sheet
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
Copper
Descriptions
Description
3/0-250 TO 3/0-250 GROUND C
Extra Long Description
BUR YGHC29C29 2/0-250 TO 2/0-250 GR
Long Description
Copper Compression C Connector, 3/0 AWG(Str) - 250 kcmil, 1/2" or 5/8" Rod (Run) & 3/0 AWG(Str) - 250 kcmil (Tap).
Product Type
Compression
Special Features
Features: Irreversible Compression Ground Tap Figure C Connectors, Accommodates All Cable Combinations From #6 AWG Solid Through 500 KCMIL, C- Shaped Opening Permits Placing Two Continuous Parallel Cables Into Conductor Groove, UL467 Listed, Acceptable For Direct Burial In Earth Or Concrete, Prefilled With PENETROX Compound And Strip Sealed, Certain Sizes Are Also UL467 Listed And CSA Certified For Wire To Ground Rod, Conductor Size (tap - Mm): 95 - 120 SQ-MM, Ground Rod Size: 1/2 - 5/8 IN, Tools, Die Set
Additional Information
Die Index
997
Pallet Quantity
7400
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YGHC29C29
GTIN
00781810221051
UPC
781810221051
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Taps
Packaging
Weight per each
0.246
Carton
1
Package
25
Uses, Certifications, and Standards
Application
For Direct Burial Cables
Standard
Direct Burial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 463

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
181 View Store
These alternate items can be purchased instead of YGHC29C29.
Jump To:

Similar Items

Similar items are close alternatives to YGHC29C29, though they may not be 100% alike.

Cross Referenced

These items are similar to YGHC29C29 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CT66 Amprobe n/a
CT67 Amprobe n/a
CT68 Amprobe n/a
CT76 Amprobe n/a
CT77 Amprobe n/a
CT85 Amprobe n/a
YGHC29C29 Burndy 00781810221051
YGHP29C29 Burndy 00781810220948
YGHP34C29 Burndy 00781810220979
YGHP34C34 Burndy 00781810220986
ELT-3 ILSCO 00783669257342
ELT3 ILSCO n/a
GGC4 ILSCO 00783669260564
GGC7 ILSCO 00783669260625
GGC8 ILSCO 00783669260649
22105 NAED n/a
54765 Thomas & Betts 00786210547657
54770 Thomas & Betts 00786210547701
54775 Thomas & Betts 00786210547756
YGHP29C26 Burndy 00781810220931
YGHR29C12 Burndy 78181022073
YGHR29C58 Burndy 00781810220740
YP29C26 Burndy 00781810118009
GCE250-250 Panduit 07498300956
1-275187-1 TE Connectivity n/a
1-275187-2 TE Connectivity n/a
1-275187-3 TE Connectivity n/a
1-275187-5 TE Connectivity n/a
1-275187-6 TE Connectivity n/a
1-275187-8 TE Connectivity n/a
54860 Thomas & Betts 00786210179469
54865CK Thomas & Betts 00786210185637
CT2020 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat