CCRB - 5" BLNK FLT RND WP CVR

Red Dot

  • $6.08 (Each)
  • $6.08 (Each)

  • $60.84 (Per 10)

  • $304.18 (Per 50)

  • $608.36 (Per 100)

In-Stock: 29 available locally (San Marcos, TX) ( change location)
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
CCRB
Manufacturer
Red Dot
Manufacturer's Part Number
CCRB
Description
5" BLNK FLT RND WP CVR
Round Blank Weatherproof Cover, 5 In (Dia.);127 MM (Dia.), Wall or Ceiling Mount, Round, Stamped Aluminum, White, 0.1400 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
042269350069 / 00042269350069
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.08 (Each)
Carton
$60.84 (Per 10)
Standard Packaging
$304.18 (Per 50)
Stock Availability
San Marcos
29 (Check another store)
Austin RDC
398
All Stores
2,947
Resources
Specifications Sheets
 
 
CCRB - Specification Sheet
Images
 
 
CCRB - Small Image
 
CCRB - Large Image
 
CCRB - Large Image
 
CCRB - Large Image
360 Images
 
 
CCRB - 360 Image
Other Links
 
 
CCRB - Other
Attachments
 
 
CCRB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stamped Aluminum
Shape
Round
Material, Color, and Finish
Color
White
Descriptions
Description
5" BLNK FLT RND WP CVR
Extra Long Description
ABB CCRB D-T STMP RND CVR WH 5 INCH
Features
Round Blank Weatherproof Cover, 5 Inch Diameter, 3-1/2 Inch Mounting Holes on Center, White, Aluminum
Long Description
Round Blank Weatherproof Cover, 5 in (Dia.);127 mm (Dia.), Wall or Ceiling Mount, Round, Stamped Aluminum, White, 0.1400 lb
Product Type
Round Blank Weatherproof Cover
Short Description
Round Blank Weatherproof Cover, Stamped Aluminum, White
Special Features
Round Blank Weatherproof Cover, 5 Inch Diameter, 3-1/2 Inch Mounting Holes on Center
Additional Information
Dimensions
5 in (Dia.);127 mm (Dia.)
Knockouts
0
Made In USA
yes
Mounting Type
Wall Mount;Ceiling Mount
Package Quantity
10 CT;50 PK
Standards Met
UL Listed E28688
Manufacturer Information
Brand
Thomas & Betts
Manufacturers Part Number
CCRB
GTIN
00042269350069
UPC
042269350069
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Device Boxes, Covers & Accessories
Packaging
Weight
0.1400 lb
Weight per each
0.14
Carton
10
Package
50
Uses, Certifications, and Standards
Standard
UL E28688 / UL E28688
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,947

Location search:

* All prices subject to change.

Begin Live Chat