B118BUPC - 1G NM Blue Box&BRKT 18cuin

Carlon

  • $2.44 (Each)
  • $2.44 (Each)

  • $121.96 (Per 50)

  • $243.91 (Per 100)

In-Stock: 251 available locally (Deer Park, TX) ( change location)
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
B118BUPC
Manufacturer
Carlon
Manufacturer's Part Number
B118B-UPC
Description
1G NM Blue Box&BRKT 18cuin
Outlet Box, PVC Material, Blue, 18 Cu.In Capacity, 1 Gang, Bracket Mount, 3-3/4 In Length, 2-1/4 In Width, 2-15/16 In Height, 0.18 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/EAN/GTIN
034481039822 / 5415022505030 / 00034481039822
Weight per unit
0.175 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.44 (Each)
Carton
$121.96 (Per 50)
Stock Availability
Deer Park
251 (Check another store)
All Stores
8,989
Resources
Images
 
 
B118BUPC - Small Image
 
B118BUPC - Large Image
 
B118BUPC - Large Image
Other Links
 
 
B118BUPC - Other
Attachments
 
 
B118BUPC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Gangs
1
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Height
2-15/16 in
Length
3-3/4 in
Width
2-1/4 in
Descriptions
Description
1G NM BLUE BOX&BRKT 18CUIN
Extra Long Description
ABB B118B-UPC 1G 18 CU IN ZIP BOX W
Features
One-Gang New Work Outlet Box, Volume 18 Cubic Inches, Length 3-3/4 Inches, Width 2-1/4 Inches, Depth 2-15/16 Inches, Color Blue, Material PVC, Mounting Means Bracket for 3/8 Inch to 5/8 Inch Wallboard - Steel and Wood Stud Mounting.
Long Description
Outlet Box, PVC Material, Blue, 18 cu.in Capacity, 1 Gang, Bracket Mount, 3-3/4 in Length, 2-1/4 in Width, 2-15/16 in Height, 0.18 lb
Product Type
Outlet Box
Short Description
Outlet Box, PVC, Blue, 1 Gang, For Non-Metallic Sheathed Cable, New Work
Special Features
Easier Installation, Greater Performance and Lower Installation Cost
Additional Information
For Use With
Non-Metallic Sheathed Cable
Knockouts
true
Made In USA
yes
Mounting Type
Bracket Mount
Package Quantity
50 CA
Standards Met
UL E11461
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
B118BUPC
GTIN
00034481039822
UPC
034481039822
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Outlet Boxes
Packaging
Weight
0.18 lb
Weight per each
0.175
Carton
50
Uses, Certifications, and Standards
Application
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code
Capacity
18 cu.in
Standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8,989

Location search:
These alternate items can be purchased instead of B118BUPC.
Jump To:

Cross Referenced

These items are similar to B118BUPC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
P-181H Allied Moulded Products 00085339249160
EZ20SB Cantex 00088700042124
S118S50 Legrand Pass & Seymour 00785007207040
118-LB Thomas & Betts 00781720085200
B118B-UPC Thomas & Betts 00034481039822

* All prices subject to change.

Begin Live Chat