8H - #8 Cu Split Bolt

Blackburn Mechanical

  • $6.52 (Each)
  • $6.52 (Each)

  • $652.04 (Per 100)

In-Stock: 1 available locally (Jacksonville, TX) ( change location)
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
8H
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
8H
Description
#8 Cu Split Bolt
Split Bolt Connector, #14 Awg (Minimum Tap With Maximum Main);#10 Awg (Solid Equal Main and Tap) Conductor Size, #8 Awg (Solid Equal Main and Tap) Conductor Size, Non-Insulated, Copper Conductor Material, 25/32 In Overall Length, Split Terminal, 0.03 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786200023 / 5414363146865 / 00783786200023
Weight per unit
0.026 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.52 (Each)
Carton
$652.04 (Per 100)
Stock Availability
Jacksonville
1 (Check another store)
Nacogdoches
87
All Stores
11,744
Resources
360 Images
 
 
8H - 360 Image
Images
 
 
8H - Small Image
 
8H - Large Image
 
8H - Large Image
 
8H - Large Image
 
8H - Large Image
 
8H - Large Image
Other Links
 
 
8H - Other
Attachments
 
 
8H - Specification Sheet
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
Bronze Alloy
Terminal Type
Split
Material, Color, and Finish
Color
Metallic
Conductor Material
Copper
Dimensions and Weight
Overall Length
25/32 in
Descriptions
Description
#8 CU SPLIT BOLT
Extra Long Description
ABB 8H H-STRNGTH SPLITBLT CONN 8STR
Long Description
Split Bolt Connector, #14 AWG (Minimum Tap with Maximum Main);#10 AWG (Solid Equal Main and Tap) Conductor Size, #8 AWG (Solid Equal Main and Tap) Conductor Size, Non-Insulated, Copper Conductor Material, 25/32 in Overall Length, Split Terminal, 0.03 lb/EA
Product Type
Split Bolt Connector
Short Description
#8 Split Bolt Connector, Non-Insulated, 25/32 in L
Special Features
Bolt and Nut of High-Strength Corrosion-Resistant Bronze Alloy;Copper Pressure Bar;Bolt and Nut of Hex Design
Additional Information
For Use With
Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connection
Insulated/Non-Insulated
Non-Insulated
Made In USA
yes
Maximum Conductor Size
#8 AWG (Solid Equal Main and Tap)
Minimum Conductor Size
#14 AWG (Minimum Tap with Maximum Main);#10 AWG (Solid Equal Main and Tap)
Package Quantity
100 CT;1000 PK
Standards Met
UL Listed 486C 467;CSA Certified
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
8H
Sub Brand
Blackburn
GTIN
00783786200023
UPC
783786200023
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Split-Bolt
Packaging
Weight
0.03 lb/EA
Weight per each
0.026
Carton
100
Uses, Certifications, and Standards
Application
Splicing, tapping or terminating conductors in power and grounding electrical connection
Standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11,744

Location search:
These alternate items can be purchased instead of 8H.
Jump To:

Similar Items

Similar items are close alternatives to 8H, though they may not be 100% alike.

Cross Referenced

These items are similar to 8H but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KS-15 Burndy 00781810011256
K-8 Galvan Industries 00632591713351
A-2 Greaves 00784491101308
IK-8 ILSCO 00783669470024
90314 Morris 00601986903141
N-8 NSi Industries 00662381020017
SBC8-C Panduit 00074983904020
S-8 Penn-Union 00785037593274
S8 Penn-Union n/a
2T Thomas & Betts 00783786036790
8H Thomas & Betts 00783786200023
E-8 Thomas & Betts n/a
3T Thomas & Betts n/a
691 Topaz 00751338172609
8W WEAVER n/a

* All prices subject to change.

Begin Live Chat