54970BE - 4/0AWG 1H Cop Lug

Color-Keyed

  • $13.82 (Each)
  • $13.82 (Each)

  • $138.19 (Per 10)

  • $1,381.86 (Per 100)

In-Stock: 1 available locally (Lafayette, LA) (change location)
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
54970BE
Manufacturer
Color-Keyed
Manufacturer's Part Number
54970BE
Description
4/0AWG 1H Cop Lug
Copper One-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 4/0 Awg, 1/2 Inch Bolt Size, Tin Plated, Die Code 54, Die Color Code Purple
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210898292 / 5414363144618 / 00786210898292
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.82 (Each)
Carton
$138.19 (Per 10)
Stock Availability
Lafayette
1 (Check another store)
Alexandria
42
All Stores
596
Resources
Images
 
 
54970BE - Small Image
 
54970BE - Large Image
 
54970BE - Large Image
 
54970BE - Large Image
 
54970BE - Large Image
360 Images
 
 
54970BE - 360 Image
Attachments
 
 
54970BE - Specification Sheet
Other Links
 
 
54970BE - Other
 
54970BE - Other
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
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Purple
Descriptions
Product Type
1 Hole Long Barrel 1/2 Hole 4/0
Description
4/0AWG 1H COP LUG
Long Description
Copper One-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 4/0 AWG, 1/2 Inch Bolt Size, Tin Plated, Die Code 54, Die Color Code Purple
extra long description
ABB 54970BE 1 HOLE LONG BARREL 1/2
Additional Information
Number of Holes
1
Stud Size
1/2 in
Cable Size
4/0 AWG
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54970BE
GTIN
00786210898292
UPC
786210898292
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.13
Carton
10
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 54970BE.
Jump To:

Similar Items

Similar items are close alternatives to 54970BE, though they may not be 100% alike.

Compression Connector, 4/0 Awg Conductor Size, #1 Awg Conductor Size, Non-Insula...
  • Our Part #: L4048
  • Lafayette Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: L4048
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($389.86) ·
L4048 - Nsi Industries

Lafayette Availability: In Stock

Total Availability: In Stock

Book Price

$15.59

Each

QTY:
Each
Add
The LCB4/0-12-X Tin-Plated Copper Compression Connector Lug, One-Hole, Long Barr...
  • Our Part #: LCB4012X
  • Lafayette Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCB4/0-12-X
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 10 ($73.30) · 20 ($146.60) ·
LCB4012X - Panduit Corporation

Lafayette Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.33

Each

QTY:
Each
Add
4/0 Awg Cu, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, ...
  • Our Part #: YA28
  • Lafayette Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA28
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($316.10) ·
YA28 - Burndy LLC

Lafayette Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31.61

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 54970BE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31045 3M Electrical Products 00054007125921
04LS12 Amprobe n/a
YA28 Burndy 00781810503409
YAZ28TC12 Burndy 00781810233184
YA28N Burndy 00781810282229
DPL211 DOSSERT n/a
L-4048 Greaves 00784491411605
VHCL4/012 Hubbell Power Systems n/a
CCB4/050 Ideal Industries n/a
88-634 Ideal Industries n/a
CLNS4/012 ILSCO 00783669639667
CRB-4/0B ILSCO n/a
CRA-4/0L ILSCO n/a
CLNS-4/0-12 ILSCO 78366963966
CLWS-4/0-12 ILSCO 78366963967
CRB-4/0L ILSCO 78366909665
136711040 KEARNEY n/a
94254 Morris 00601986942546
L4048 NSi Industries 00662381034120
LCB4/012X Panduit 00074983901401
LCB4/0-12-X Panduit 07498390140
BBLU 4/0S Penn-Union 00785037216135
BBLU-4/0S Penn-Union 78503721613
04LS12 TE Connectivity n/a
L4/0-48 Thomas & Betts 00783786739189
54470 Thomas & Betts 00786210544700
54970 Thomas & Betts n/a
54970BE Thomas & Betts 00786210898292
CTL40L12 Thomas & Betts 00783786410392
L1/04B Thomas & Betts n/a
L4/048 Thomas & Betts n/a
54970BEPH Thomas & Betts 00786210717876
TBCO54970BE Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat