LCB4012X - 4/0AWG 1HOLE Lug

Panduit

  • $6.75 (Each)
  • $6.75 (Each)

  • $67.52 (Per 10)

  • $135.05 (Per 20)

  • $675.25 (Per 100)
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
LCB4012X
Manufacturer
Panduit
Manufacturer's Part Number
LCB4/0-12-X
Description
4/0AWG 1HOLE Lug
The LCB4/0-12-X Tin-Plated Copper Compression Connector Lug, One-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Enclosed Barrel Prevents Corrosive Material From Entering The Barrel When Used In Harsh Environments. Ul Listed and Csa Certified.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983901401 / 0074983901401 / 00074983901401
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.75 (Each)
Carton
$67.52 (Per 10)
Standard Packaging
$135.05 (Per 20)
Resources
Images
 
 
LCB4012X - Video
 
LCB4012X - Small Image
 
LCB4012X - Large Image
Tech Bulletins
 
 
LCB4012X - Tech Bulletin
Other Links
 
 
LCB4012X - Other
 
LCB4012X - Other
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
Tin-Plated Copper
Material, Color, and Finish
Color
Purple
Dimensions and Weight
Size
4/0 AWG Code
Descriptions
Description
4/0AWG 1HOLE LUG
extra long description
PAN LCB4/0-12-X Pan-Lug™ LCB4/0-12-
Long Description
The LCB4/0-12-X Tin-Plated Copper Compression Connector Lug, one-hole, long barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. The long barrel maximizes the number of crimps and provides premium wire pull-out strength and performance. The enclosed barrel prevents corrosive material from entering the barrel when used in harsh environments. UL Listed and CSA Certified.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Product Type
Pan-Lug™ LCB4/0-12-X Comp. Lug, 4/0, Long, Tin PLT Copper, S
Additional Information
media
Yes
Number of Holes
1
Stud Size
1/2
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCB4/0-12-X
GTIN
00074983901401
UPC
074983901401
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Compression Lug
Packaging
Weight per each
2
Carton
10
Package
20
Uses, Certifications, and Standards
Mounting
1-5/8
standard
C22.2 No. 65-13, 486A-486B File #E52164, ABS approved, NEBS Level 3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCB4012X.
Jump To:

Similar Items

Similar items are close alternatives to LCB4012X, though they may not be 100% alike.

Copper One-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 4/0 Awg, 1/2 In...
  • Our Part #: 54970BE
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54970BE
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($126.51) ·
54970BE - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.65

Each

QTY:
Each
Add
1 Hole Long Barrel Copper Compression Lug 4/0 Awg - 1/2" Bolt Long Barrel Copper...
  • Our Part #: L4048
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L4048
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($346.96) ·
L4048 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.88

Each

QTY:
Each
Add
4/0 Awg Cu, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, ...
  • Our Part #: YA28
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA28
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($298.50) ·
YA28 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$29.85

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LCB4012X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
04LS12 Amprobe n/a
YA28 Burndy 00781810503409
YAZ28TC12 Burndy 00781810233184
DPL211 DOSSERT n/a
VHCL4/012 Hubbell Power Systems n/a
CCB4/050 Ideal Industries n/a
CLNS4/012 ILSCO 00783669639667
136711040 KEARNEY n/a
L-4048 NSi Industries 00662381034120
LCB4/012X Panduit 00074983901401
BBLU 4/0S Penn-Union 00785037216135
54470 Thomas & Betts 00786210544700
54970 Thomas & Betts n/a
54970BE Thomas & Betts 00786210898292
CTL40L-12 Thomas & Betts 00783786410392
L1/04B Thomas & Betts n/a
L4/048 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat