54866BE - 4/0AWG 2H LNG BRL Cop Lug

Color-Keyed

  • $19.30 (Each)
  • $19.30 (Each)

  • $193.04 (Per 10)

  • $1,930.42 (Per 100)

In-Stock: 10 available locally (McAllen, TX) (change location)
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
54866BE
Manufacturer
Color-Keyed
Manufacturer's Part Number
54866BE
Description
4/0AWG 2H LNG BRL Cop Lug
Compression Lug, 4/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Purple (Die Color) Insulation Color, 4.70 In Overall Length, Tongue Terminal, 35 KV, 0.19 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210898049 / 5414363110941 / 00786210898049
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.30 (Each)
Carton
$193.04 (Per 10)
Stock Availability
McAllen
10 (Check another store)
All Stores
1,086
Resources
Images
 
 
54866BE - Small Image
 
54866BE - Large Image
 
54866BE - Large Image
 
54866BE - Large Image
 
54866BE - Large Image
360 Images
 
 
54866BE - 360 Image
Attachments
 
 
54866BE - Specification Sheet
Other Links
 
 
54866BE - Other
 
54866BE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Tongue
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Purple (Die Color)
Color
Purple
Dimensions and Weight
Overall Length
4.70 in
Descriptions
Product Type
Compression Lug
Long Description
Compression Lug, 4/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Purple (Die Color) Insulation Color, 4.70 in Overall Length, Tongue Terminal, 35 kV, 0.19 lb/EA
Features
Two-Hole Lugs — Long Barrel 600V to 35KV (continued)
Short Description
4/0 AWG Compression Lug, Non-Insulated, 4.70 in L, 35 kV
Special Features
Long Barrel;High Conductivity
Description
4/0AWG 2H LNG BRL COP LUG
extra long description
ABB 54866BE 2 HOLE LONG BARREL 1/2-
Additional Information
Maximum Conductor Size
4/0 AWG
For Stud Size
1/2 in
Insulated/Non-Insulated
Non-Insulated
for use with
Copper Conductor
Maximum Voltage Rating
35 kV
Standards Met
UL Listed E9809;CSA Certified
package quantity
10 CT;100 PK
Stud Size
1/2 in
Number of Holes
2
Cable Size
4/0 AWG
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54866BE
sub brand
Color-Keyed
GTIN
00786210898049
UPC
786210898049
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight
0.19 lb/EA
Weight per each
0.19
Carton
10
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 54866BE.
Jump To:

Similar Items

Similar items are close alternatives to 54866BE, though they may not be 100% alike.

2HOLE Long Barrel Copper Compression LUG4/0 Awg -1/2" Bolt Long Barrel Copper Co...
  • Our Part #: L40N
  • McAllen Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L40N
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($444.24) ·
L40N - Nsi Industries

McAllen Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.77

Each

QTY:
Each
Add
The LCC4/0-12-X Tin-Plated Copper Compression Lug, Two-Hole, Long Barrel, Has Co...
  • Our Part #: LCC4012X
  • McAllen Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCC4/0-12-X
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 20 ($192.90) ·
LCC4012X - Panduit Corporation

McAllen Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.65

Each

QTY:
Each
Add
4/0 Awg Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Ch...
  • Our Part #: YA282N
  • McAllen Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA282N
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($458.80) ·
YA282N - Burndy LLC

McAllen Availability: Out Of Stock

Total Availability: In Stock

Book Price

$45.88

Each

QTY:
Each
Add
4/0 Awg Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Inspec...
  • Our Part #: YA282LN
  • McAllen Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: YA282LN
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($44.50) ·
YA282LN - Burndy LLC

McAllen Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$44.50

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 54866BE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31145 3M Electrical Products 00054007126003
VHCL-4/0-12BN Anderson n/a
VHCL4038BN Anderson n/a
YA282LN Burndy 00781810503522
YA282N Burndy 00781810503652
YAZV282NTCFX Burndy 00781810165966
YA28N Burndy 00781810282229
DPL21-2N DOSSERT n/a
L 40N Greaves n/a
L40N Greaves 00784491400159
VHCL-4/0-12BN Hubbell Power Systems n/a
CLND-4/0-12-134 ILSCO 00783669640540
CLWD-4/0-12-134 ILSCO 00783669640557
CRB-4/0L2 ILSCO n/a
CSWD-4/0-12-134 ILSCO 00783669640571
CRA-4/0L2 ILSCO n/a
94368 Morris 00601986943680
L40N NSi Industries 00662381035127
LCC4/0-12-X Panduit 00074983902408
LCD4/0-12-X Panduit 00074983900961
LCCX4/0-12-X Panduit 07498343778
LCCX2012X Panduit 00074983425877
BBLU-4/0D Penn-Union 00785037216104
54866BE Thomas & Betts 00786210898049
HDL 4/0 N Thomas & Betts n/a
L4/0-N Thomas & Betts n/a
LCN40 Thomas & Betts 00783786032518
S989138 Thomas & Betts n/a
54486 Thomas & Betts n/a
TBCO54866BE Thomas & Betts n/a
54479 Thomas & Betts 00786210544793

* All prices subject to change.

Begin Live Chat