LCC4012X - 4/0AWG 2HOLE Lug

Panduit

  • $9.65 (Each)
  • $9.65 (Each)

  • $192.90 (Per 20)

  • $964.50 (Per 100)

In-Stock: 22 available at other locations ( find a store with stock)
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
LCC4012X
Manufacturer
Panduit
Manufacturer's Part Number
LCC4/0-12-X
Description
4/0AWG 2HOLE Lug
The LCC4/0-12-X Tin-Plated Copper Compression Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. Ul Listed and Csa Certified.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983902408 / 0074983902408 / 00074983902408
Weight per unit
2.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.65 (Each)
Carton
$192.90 (Per 20)
Stock Availability
Kerrville
0 (Find nearest stock)
San Antonio RDC
0
All Stores
22
Resources
Images
 
 
LCC4012X - Video
 
LCC4012X - Small Image
 
LCC4012X - Large Image
Tech Bulletins
 
 
LCC4012X - Tech Bulletin
Other Links
 
 
LCC4012X - Other
 
LCC4012X - Other
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
Copper
Material, Color, and Finish
Color
Purple
Dimensions and Weight
Size
4/0 AWG Code
Descriptions
Description
4/0AWG 2HOLE LUG
Extra Long Description
PAN LCC4/0-12-X Pan-Lug™ LCC4/0-12-
Long Description
The LCC4/0-12-X Tin-Plated Copper Compression Lug, two-hole, long barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. The long barrel maximizes the number of crimps and provides premium wire pull-out strength and performance. The generously beveled wire entry prevents bent back strands when inserting the conductor into the barrel. UL Listed and CSA Certified.
Product Type
Pan-Lug™ LCC4/0-12-X Comp. Lug, 4/0, Tin PLT Copper, STRT, T
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Additional Information
Media
Yes
Number Of Holes
2
Stud Size
1/2
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCC4/0-12-X
GTIN
00074983902408
UPC
074983902408
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
2.24
Carton
20
Uses, Certifications, and Standards
Mounting
1-5/8
Standard
CSA certified C22.2 No. 65-13, UL Listed to 486A-486B File #E52164, ABS approved, NEBS Level 3
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 22

Location search:

Greater San Antonio RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Abilene
20 View Store
Little Rock
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of LCC4012X.
Jump To:

Similar Items

Similar items are close alternatives to LCC4012X, though they may not be 100% alike.

Cross Referenced

These items are similar to LCC4012X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31145 3M Electrical Products 00054007126003
VHCL-4/0-12BN Anderson n/a
VHCL4038BN Anderson n/a
YA28-2LN Burndy 00781810503522
L 40N Greaves n/a
L-40-N Greaves 00784491400159
CLND-4/0-12-134 ILSCO 00783669640540
CLWD-4/0-12-134 ILSCO 00783669640557
CRB-4/0L2 ILSCO n/a
CSWD-4/0-12-134 ILSCO 00783669640571
94368 Morris 00601986943680
L40N NSi Industries 00662381035127
LCC4/0-12-X Panduit 00074983902408
LCD4/0-12-X Panduit 00074983900961
BBLU-4/0D Penn-Union 00785037216104
54866BE Thomas & Betts 00786210898049
HDL 4/0 N Thomas & Betts n/a
L4/0-N Thomas & Betts n/a
LCN-40 Thomas & Betts 00783786032518

* All prices subject to change.

Begin Live Chat