54170 - 4/0 Cu STD BRL 1H 1/2" Bolt

Color-Keyed

  • $14.17 (Each)
  • $14.17 (Each)

  • $141.65 (Per 10)

  • $1,416.53 (Per 100)

In-Stock: 5 available locally (San Antonio RDC, TX) ( change location)
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
54170
Manufacturer
Color-Keyed
Manufacturer's Part Number
54170
Description
4/0 Cu STD BRL 1H 1/2" Bolt
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 4/0 Awg, 1/2 Inch Bolt Size, Tin Plated, Die Color Code Purple, Die Code 54
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210541709 / 5414363110521 / 00786210541709
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.17 (Each)
Carton
$141.65 (Per 10)
Stock Availability
San Antonio RDC
5 (Check another store)
All Stores
405
Resources
360 Images
 
 
54170 - 360 Image
Images
 
 
54170 - Small Image
 
54170 - Large Image
 
54170 - Large Image
 
54170 - Large Image
 
54170 - Large Image
 
54170 - Video
Other Links
 
 
54170 - Other
 
54170 - Other
Attachments
 
 
54170 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
None
Material
Copper
Voltage Rating
35 kV
Material, Color, and Finish
Color
Purple
Descriptions
Description
4/0 CU STD BRL 1H 1/2" BOLT
Extra Long Description
ABB 54170 4/0 CU STD BRL. 1 HOLE.5
Long Description
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 4/0 AWG, 1/2 Inch Bolt Size, Tin Plated, Die Color Code Purple, Die Code 54
Product Type
4/0 Cu STD BRL. 1 Hole.5 Inch Bolt
Additional Information
Cable Size
4/0 AWG
Media
Yes
Number Of Holes
1
Stud Size
1/2 in
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54170
GTIN
00786210541709
UPC
786210541709
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.11
Carton
10
Uses, Certifications, and Standards
Standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 405

Location search:
These alternate items can be purchased instead of 54170.
Jump To:

Similar Items

Similar items are close alternatives to 54170, though they may not be 100% alike.

Cross Referenced

These items are similar to 54170 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30045 3M Electrical Products 00054007125846
321879 Amprobe n/a
321880 Amprobe n/a
36934 Amprobe n/a
VHCS-4/0-12 Anderson n/a
VHCS4012 Anderson n/a
BT95C12 BICC n/a
YA28L-BOX Burndy 00781810554104
YA28L Burndy n/a
YAL28T12 Burndy 00781810417072
YAV95M12 Burndy 00781810237540
YA28-L Burndy n/a
DPLS211 DOSSERT n/a
DPLS21-1 DOSSERT n/a
GL 4048 Greaves n/a
GL-4048 Greaves 00784491320266
VHCS4/012 Hubbell Power Systems n/a
VHCS-4/0-12 Hubbell Power Systems n/a
CC4/050 Ideal Industries n/a
CRB-4/0 ILSCO n/a
CSWS-4/0-12 ILSCO 00783669639698
CRB4/0 ILSCO n/a
19318-0412 Molex n/a
94080 Morris 00601986940801
GL4048 NSi Industries 00662381036131
LCAS4/0-12-X Panduit 00074983225125
LCA4/012 Panduit n/a
LCA4/012L Panduit n/a
LCA4/012X Panduit 00074983900411
LCA4/0-12 Panduit n/a
BLU-4/0S1 Penn-Union 00785037231312
54170 Thomas & Betts 00786210541709
CTL40-12 Thomas & Betts 00783786131891
HL4/0-48 Thomas & Betts n/a
54470 Thomas & Betts 00786210544700
HL4/048 Thomas & Betts n/a
K975 Thomas & Betts 00786210815817

* All prices subject to change.

Begin Live Chat