54136 - 6AWG Blue 1H Cop Lug

Color-Keyed

  • $3.15 (Each)
  • $3.15 (Each)

  • $157.68 (Per 50)

  • $315.35 (Per 100)

In-Stock: 22 available locally (Lafayette, LA) ( change location)
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
54136
Manufacturer
Color-Keyed
Manufacturer's Part Number
54136
Description
6AWG Blue 1H Cop Lug
Standard Barrel Single Hole Compression Lug, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Die Color) Insulation Color, 1.41 In Overall Length, Tongue Terminal, 35 KV, 0.13 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210541365 / 5414363110453 / 00786210541365
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.15 (Each)
Carton
$157.68 (Per 50)
Stock Availability
Lafayette
22 (Check another store)
Alexandria
0
All Stores
2,720
Resources
360 Images
 
 
54136 - 360 Image
Images
 
 
54136 - Small Image
 
54136 - Large Image
 
54136 - Large Image
 
54136 - Large Image
 
54136 - Large Image
 
54136 - Large Image
 
54136 - Video
Other Links
 
 
54136 - Other
 
54136 - Other
Attachments
 
 
54136 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
None
Material
Copper
Terminal Type
Tongue
Voltage Rating
35 kV
Material, Color, and Finish
Color
Blue
Conductor Material
Copper
Insulation Color
Blue (Die Color)
Dimensions and Weight
Overall Length
1.41 in
Descriptions
Description
6AWG BLUE 1H COP LUG
Extra Long Description
TB 54136 No6 CU STD BRL 1 HOLE 3/8
Features
Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost.
Long Description
Standard Barrel Single Hole Compression Lug, #6 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Die Color) Insulation Color, 1.41 in Overall Length, Tongue Terminal, 35 kV, 0.13 lb/EA
Product Type
Standard Barrel Single Hole Compression Lug
Short Description
Standard Barrel Single Hole Compression Lug, Non-Insulated, 1.41 in L, 35 kV
Special Features
Standard Barrel;High Conductivity
Additional Information
Cable Size
6 AWG
For Stud Size
3/8 in
For Use With
Copper Conductor
Insulated/Non-Insulated
Non-Insulated
Maximum Conductor Size
#6 AWG
Maximum Voltage Rating
35 kV
Media
Yes
Number Of Holes
1
Package Quantity
50 CT;500 PK
Standards Met
UL Listed E9809;CSA Certified
Stud Size
3/8 in
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54136
Sub Brand
Color-Keyed
GTIN
00786210541365
UPC
786210541365
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight
0.13 lb/EA
Weight per each
0.125
Carton
50
Uses, Certifications, and Standards
Standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat