2RB14X - 16-14 Vinyl Ins Butt Splice

Sta-Kon

  • $61.44 (Per 100)
  • $0.61 (Each)

  • $61.44 (Per 100)

In-Stock: 300 available locally (Wichita Falls, TX) ( change location)
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
2RB14X
Manufacturer
Sta-Kon
Manufacturer's Part Number
2RB14X
Description
16-14 Vinyl Ins Butt Splice
Expanded Vinyl-Insulated Butt Splice, Length 1.13 Inches, Width .26 Inches, Maximum Insulation Diameter .200, Wire Range #16-#14 Awg, Color Blue, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210807201 / 5414363140573 / 00786210807201
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.61 (Each)
Carton
$61.44 (Per 100)
Stock Availability
Wichita Falls
300 (Check another store)
DFW RDC
1,300
All Stores
54,772
Resources
360 Images
 
 
2RB14X - 360 Image
Images
 
 
2RB14X - Small Image
 
2RB14X - Large Image
Attachments
 
 
2RB14X - Specification Sheet
Other Links
 
 
2RB14X - Other
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
Copper
Voltage Rating
600 V
Material, Color, and Finish
Color
Blue
Finish
Electro -Tin Plated
Descriptions
Description
16-14 VINYL INS BUTT SPLICE
Extra Long Description
ABB 2RB14X EXP INS VINYL BUTT SPLCE
Long Description
Expanded Vinyl-Insulated Butt Splice, Length 1.13 Inches, Width .26 Inches, Maximum Insulation Diameter .200, Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated
Product Type
Exp Ins Vinyl Butt Splce, 16-14 Le
Special Features
In butt splices, the wires are butted together and crimped at each end of the splice. These splices are color-coded according to wire size
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
2RB14X
GTIN
00786210807201
UPC
786210807201
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Butt Splice
Availability
Minimum Qty
100
Packaging
Weight per each
0.005
Carton
100
Uses, Certifications, and Standards
Standard
UL E9809
Temperature Rating
105 C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 54,772

Location search:
These alternate items can be purchased instead of 2RB14X.
Jump To:

Similar Items

Similar items are close alternatives to 2RB14X, though they may not be 100% alike.

Cross Referenced

These items are similar to 2RB14X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BSV14L 3M Electrical Products 00054007702672
MVU14BCX 3M Electrical Products 00051128588239
34071 Amprobe n/a
SP14 Burndy 00781810712016
B14V Greaves 00784491700112
839281 Ideal Industries 00783250490448
83929 Ideal Industries 00783250839292
10184 Morris 00601986101844
1184 Morris 00601986011846
B16V NSi Industries 00662381067517
B16VS NSi Industries 00662381067616
BSV14XC Panduit 00074983831029
BSV14XM Panduit 00074983831036
B4B Penn-Union 00785037905114
B4BB Penn-Union 00785037905213
WCTR-140-6-D Thomas & Betts n/a
2RB14X Thomas & Betts 00786210807201
RBB217 Thomas & Betts 00786210819549
RBB217200 Thomas & Betts 00786210819556
PV16BC2 HellermannTyton 00089306041344

* All prices subject to change.

Begin Live Chat