14RB6FLE - 18-14 Fork Terminal

Sta-Kon

  • $79.06 (Per 100)
  • $0.79 (Each)

  • $79.06 (Per 100)

In-Stock: 500 available locally (Leesville, LA) ( change location)
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
14RB6FLE
Manufacturer
Sta-Kon
Manufacturer's Part Number
14RB-6FL
Description
18-14 Fork Terminal
Fork Terminal, #18 Awg Conductor Size, #14 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Blue Insulation Color, 600 V Ac, 0.97 In Overall Length, 0.170 In Insulation Length, 0.003 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210806525 / 5414363135074 / 00786210806525
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.79 (Each)
Carton
$79.06 (Per 100)
Stock Availability
Leesville
500 (Check another store)
Alexandria
500
All Stores
34,900
Resources
360 Images
 
 
14RB6FLE - 360 Image
Images
 
 
14RB6FLE - Small Image
 
14RB6FLE - Large Image
 
14RB6FLE - Large Image
 
14RB6FLE - Large Image
 
14RB6FLE - Large Image
 
14RB6FLE - Large Image
 
14RB6FLE - Large Image
Other Links
 
 
14RB6FLE - Other
Attachments
 
 
14RB6FLE - Specification Sheet
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
Copper
Terminal Type
Fork Terminal
Voltage Rating
600 V ac
Wire Size
18-14 AWG
Material, Color, and Finish
Color
Blue
Conductor Material
Copper
Insulation Color
Blue
Insulation Material
Vinyl
Dimensions and Weight
Overall Length
0.97 in
Descriptions
Description
18-14 FORK TERMINAL
Extra Long Description
ABB 14RB-6FL INS VINYL LKG FORK TER
Features
Vinyl-Insulated Locking Fork Terminal, Length .97 Inches, Width .25 Inches, Maximum Insulation .170, Bolt Hole #6, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated.
Long Description
Fork Terminal, #18 AWG Conductor Size, #14 AWG Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Blue Insulation Color, 600 V ac, 0.97 in Overall Length, 0.170 in Insulation Length, 0.003 lb
Product Type
Fork Terminal
Short Description
#22 to #18 AWG Sta-Kon Fork Terminal, Insulated, 600 VAC
Special Features
Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring
Additional Information
Insulated/Non-Insulated
Insulated
Insulation Length
0.170 in
Made In USA
yes
Maximum Conductor Size
#14 AWG
Minimum Conductor Size
#18 AWG
Package Quantity
1000 CT;5000 PK
Standards Met
UL E9809;CSA
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
14RB-6FL
Sub Brand
Sta-Kon
GTIN
00786210806525
UPC
786210806525
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Locking Fork Terminal
Availability
Minimum Qty
100
Status
Inactive
Packaging
Weight
0.003 lb
Weight per each
0.003
Carton
100
Uses, Certifications, and Standards
Application
Wire Termination
Standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 34,900

Location search:
These alternate items can be purchased instead of 14RB6FLE.
Jump To:

Similar Items

Similar items are close alternatives to 14RB6FLE, though they may not be 100% alike.

Cross Referenced

These items are similar to 14RB6FLE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MV146FLX 3M Electrical Products 00051128588390
TP14-6LF Burndy 00781810713655
TP146LF Burndy 78181071365
83-7051 Ideal Industries 783250490066
19099-0027 Molex n/a
11708 Morris 00601986117081
S16-6V-L NSi Industries 00662381063052
S16-6V6-L-BULK NSi Industries n/a
PN14-6LF-C Panduit 74983800889
PN146LFC Panduit 00074983800889
PV14-6LF-C Panduit 74983808069
PV146LFX Panduit 07498338115
LS4B-6 Penn-Union 785037910002
14RB-6FL Thomas & Betts 786210806525
14RB6FL Thomas & Betts 00786210806525
RB2207 Thomas & Betts 786210819419
B6SS VANTEX n/a

* All prices subject to change.

Begin Live Chat