10RC10 - 12-10 Ring Terminal

Sta-Kon

  • $46.05 (Per 50)
  • $0.92 (Each)

  • $46.05 (Per 50)

  • $92.10 (Per 100)

  • $230.25 (Per 250)

In-Stock: 100 available locally (Carthage, TX) ( change location)
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
10RC10
Manufacturer
Sta-Kon
Manufacturer's Part Number
10RC-10
Description
12-10 Ring Terminal
Vinyl-Insulated Ring Terminal, Length 1.06 Inches, Width .31 Inches, Maximum Insulation .210, Bolt Hole #10, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210800424 / 5414363136194 / 00786210800424
Weight per unit
0.008 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.92 (Each)
Carton
$46.05 (Per 50)
Standard Packaging
$230.25 (Per 250)
Stock Availability
Carthage
100 (Check another store)
Nacogdoches
300
All Stores
47,550
Resources
360 Images
 
 
10RC10 - 360 Image
Images
 
 
10RC10 - Small Image
 
10RC10 - Large Image
 
10RC10 - Large Image
 
10RC10 - Large Image
 
10RC10 - Large Image
Other Links
 
 
10RC10 - Other
Attachments
 
 
10RC10 - Specification Sheet
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
Copper
Voltage Rating
600 V
Wire Size
12-10 AWG
Material, Color, and Finish
Color
Yellow
Descriptions
Description
12-10 RING TERMINAL
Extra Long Description
ABB 10RC-10 INS VINYL RING TERM 12-
Long Description
Vinyl-Insulated Ring Terminal, Length 1.06 Inches, Width .31 Inches, Maximum Insulation .210, Bolt Hole #10, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated
Product Type
Ins Vinyl Ring Term 12-10 BLT No10
Special Features
These terminals are self-insulated with a PVC insulation sleeve of extra length to give protection and relieve bending stress at wires flex point. Brazed seam barrel is serrated to obtain high pull-out value
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
10RC-10
GTIN
00786210800424
UPC
786210800424
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Ring Terminal
Availability
Minimum Qty
50
Packaging
Weight per each
0.008
Carton
50
Package
250
Uses, Certifications, and Standards
Standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 47,550

Location search:
These alternate items can be purchased instead of 10RC10.
Jump To:

Similar Items

Similar items are close alternatives to 10RC10, though they may not be 100% alike.

Cross Referenced

These items are similar to 10RC10 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MV1010RX 3M Electrical Products 51128587584
MV1010R 3M Electrical Products n/a
D-01-406 3M Electrical Products n/a
34170 Amprobe n/a
BA10E10 Burndy 781810026465
TP1010 Burndy 00781810710845
TP10-10 Burndy 781810710845
10-106 Gardner Bender 32076101060
T-2011-SP GC-Waldom Electronics n/a
R10-10V Greaves 00784491161500
R1010V Greaves 78449116150
83-2341 Ideal Industries 783250489879
84-2341 Ideal Industries 783250492978
44222-B10 ILSCO 783669442663
19070-0123 Molex n/a
1064 Morris 601986010641
10064 Morris 00601986100649
R12-10V-P NSi Industries 662381200488
R1210VS NSi Industries 00662381060655
R12-10V NSi Industries 662381060150
R12-10V-BULK NSi Industries 662381681270
R12-10V-S NSi Industries 662381060655
PV10-10RX-L Panduit 74983801725
PV1010RL Panduit 00074983801329
PV1010RX Panduit 07498338110
PV10-10R-L Panduit 74983801329
R4C-10 Penn-Union 785037913249
R4C10 Penn-Union 00785037913249
65-1566C Philmore n/a
65-1566 Philmore n/a
ST12A SELECTOR SWITCH n/a
ST-12A-BG SELECTOR SWITCH 661191126124
RC367 Thomas & Betts 786210819884
RC367-250 Thomas & Betts 786210819891
TV10-10R-L Thomas & Betts 786209937414
10RC10 Thomas & Betts 00786210800424
10RC10X Thomas & Betts 00786210800455
WCTR-120-4-D Thomas & Betts n/a
RC367250 Thomas & Betts 78621081989
10RC-10 Thomas & Betts 786210800424
10RC-10X Thomas & Betts 786210800455

* All prices subject to change.

Begin Live Chat