8409 - 1-1/4" N/M LT Straight Conn Gy

SPX

  • $10.87 (Each)
  • $10.87 (Each)

  • $54.33 (Per 5)

  • $271.65 (Per 25)

  • $1,086.59 (Per 100)

In-Stock: 22 available locally (Stephenville, TX) ( change location)
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
8409
Manufacturer's Part Number
8409
Description
1-1/4" N/M LT Straight Conn Gy
Non-Metallic Liquid-Tight Straight Conduit Connector, Assemblies;Hvac Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, Straight Connection Orientation, Liquid-Tight Connection Type, 2.4 In Diameter, 1-1/4 In Knockout Size, 2.44 In Length, Nylon Material, 5/25 PK Package Quantity, Lower Installed Cost;Molded Of Type Nylon 6. Flammability Classification 94V-2:Temperature Index 125°C;Resists Salt Wa
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
-
UPC/EAN/GTIN
658746884097
Weight per unit
0.206 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.87 (Each)
Carton
$54.33 (Per 5)
Standard Packaging
$271.65 (Per 25)
Stock Availability
Stephenville
22 (Check another store)
DFW RDC
193
All Stores
5,363
Resources
Images
 
 
8409 - Small Image
 
8409 - Large Image
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
Nylon
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
2.44 in
Diameter
2.4 in
Descriptions
Product Type
Nonmetallic Liquid-Tight Straight Conduit Connector
Non-Metallic Liquid-Tight Straight Conduit Connector
Long Description
Non-Metallic Liquid-Tight Straight Conduit Connector, Assemblies;HVAC Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, Straight Connection Orientation, Liquid-Tight Connection Type, 2.4 in Diameter, 1-1/4 in Knockout Size, 2.44 in Length, Nylon Material, 5/25 PK Package Quantity, Lower Installed Cost;Molded of Type Nylon 6. Flammability Classification 94v-2:Temperature Index 125°C;Resists Salt Wa
Short Description
Non-Metallic Liquid-Tight Straight Conduit Connector, 1-1/4 in, Nylon, Gray, 5/25 PK
Special Features
Resists Salt Water, Weak Acids, Gasoline, Alcohol, Oil, Grease, and Common Solvents;Lower Installed Cost;Molded of Type Nylon 6. Flammability Classification 94v-2:Temperature Index 125°C
Description
1-1/4" N/M LT STRAIGHT CONN GY
Additional Information
Connection Orientation
Straight
Insulated/Non-Insulated
Non-Insulated
Connection Type
Liquid-Tight
Knockout Size
1-1/4 in
Standards Met
cULus Listed File No. E197675
package quantity
5/25 PK
Manufacturer Information
Brand
SUPERFLEX LTD.
Manufacturers Part Number
8409
sub brand
Sealproof(R)
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Trade Size
Trade Size
1-1/4 in
Packaging
Weight
5 lb
Weight per each
0.206
Carton
5
Package
25
Uses, Certifications, and Standards
Application
HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Assemblies;Wire Hook-Up;Indoor/Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5,363

Location search:
These alternate items can be purchased instead of 8409.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 8409.

1-1/4" N/M LT Straight Conn Gy
  • Our Part #: NMLT125
  • Stephenville Availability: 22
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: SPX
  • Find: Similar Items
  • Pkg Sizes: 25 ($271.65) ·
NMLT125 - Superflex LTD.

Stephenville Availability: In Stock

Total Availability: In Stock

Book Price

$10.87

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 8409, though they may not be 100% alike.

Non-Metallic Straight Connector, 1-1/4 In Trade Size, Plastic, Gray, 2.217 In L...
  • MFR Part #: NMLT125
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 5 ($62.61) · 25 ($313.04) ·
NMLT125 - Arlington Industries

Check local availability

Total Availability: In Stock

Book Price

$12.52

Each

QTY:
Each
Add
1-1/4 Inch, Straight, Two-Piece Liquidtight Non-Metallic Fitting, Ul E32447, Tem...
  • MFR Part #: LT43G
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 5 ($151.79) ·
LT43G - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$30.36

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat