8409 - 1-1/4" N/M LT Straight Conn Gy

SPX

  • $10.87 (Each)
  • $10.87 (Each)

  • $54.33 (Per 5)

  • $271.65 (Per 25)

  • $1,086.59 (Per 100)

In-Stock: 210 available locally (DFW RDC, TX) ( change location)
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
8409
Manufacturer's Part Number
8409
Description
1-1/4" N/M LT Straight Conn Gy
Non-Metallic Liquid-Tight Straight Conduit Connector, Assemblies;Hvac Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, Straight Connection Orientation, Liquid-Tight Connection Type, 2.4 In Diameter, 1-1/4 In Knockout Size, 2.44 In Length, Nylon Material, 5/25 PK Package Quantity, Lower Installed Cost;Molded Of Type Nylon 6. Flammability Classification 94V-2:Temperature Index 125°C;Resists Salt Wa
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
-
UPC/EAN/GTIN
658746884097
Weight per unit
0.206 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.87 (Each)
Carton
$54.33 (Per 5)
Standard Packaging
$271.65 (Per 25)
Stock Availability
DFW RDC
210 (Check another store)
All Stores
5,094
Resources
Images
 
 
8409 - Small Image
 
8409 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
2.44 in
Diameter
2.4 in
Descriptions
Product Type
Nonmetallic Liquid-Tight Straight Conduit Connector
Non-Metallic Liquid-Tight Straight Conduit Connector
Long Description
Non-Metallic Liquid-Tight Straight Conduit Connector, Assemblies;HVAC Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, Straight Connection Orientation, Liquid-Tight Connection Type, 2.4 in Diameter, 1-1/4 in Knockout Size, 2.44 in Length, Nylon Material, 5/25 PK Package Quantity, Lower Installed Cost;Molded of Type Nylon 6. Flammability Classification 94v-2:Temperature Index 125°C;Resists Salt Wa
Short Description
Non-Metallic Liquid-Tight Straight Conduit Connector, 1-1/4 in, Nylon, Gray, 5/25 PK
Special Features
Resists Salt Water, Weak Acids, Gasoline, Alcohol, Oil, Grease, and Common Solvents;Lower Installed Cost;Molded of Type Nylon 6. Flammability Classification 94v-2:Temperature Index 125°C
Description
1-1/4" N/M LT STRAIGHT CONN GY
Additional Information
Connection Orientation
Straight
Insulated/Non-Insulated
Non-Insulated
Connection Type
Liquid-Tight
Knockout Size
1-1/4 in
Standards Met
cULus Listed File No. E197675
package quantity
5/25 PK
Manufacturer Information
Brand
SUPERFLEX LTD.
Manufacturers Part Number
8409
sub brand
Sealproof(R)
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Trade Size
Trade Size
1-1/4 in
Packaging
Weight
5 lb
Weight per each
0.206
Carton
5
Package
25
Uses, Certifications, and Standards
Application
HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Assemblies;Wire Hook-Up;Indoor/Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5,094

Location search:
These alternate items can be purchased instead of 8409.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 8409.

1-1/4" N/M LT Straight Conn Gy
  • Our Part #: NMLT125
  • DFW RDC Availability: 210
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: SPX
  • Find: Similar Items
  • Pkg Sizes: 25 ($271.65) ·
NMLT125 - Superflex LTD.

DFW RDC Availability: In Stock

Total Availability: In Stock

Book Price

$10.87

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 8409, though they may not be 100% alike.

Non-Metallic Straight Connector, 1-1/4 In Trade Size, Plastic, Gray, 2.217 In L...
  • MFR Part #: NMLT125
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 5 ($62.61) · 25 ($313.04) ·
NMLT125 - Arlington Industries

Check local availability

Total Availability: In Stock

Book Price

$12.52

Each

QTY:
Each
Add
1-1/4 Inch, Straight, Two-Piece Liquidtight Non-Metallic Fitting, Ul E32447, Tem...
  • MFR Part #: LT43G
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 5 ($151.79) ·
LT43G - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$30.36

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat