RY+B0X - Performance Plus Wire Connector R/Y+Pouch, 100/PCH

Scotchlok

  • $33.42 (Per 100)
  • $0.33 (Each)

  • $33.42 (Per 100)

  • $334.20 (Per 1,000)

In-Stock: 500 available locally (Amarillo, TX) ( change location)
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
RY+B0X
Manufacturer
Scotchlok
Manufacturer's Part Number
RY+P0UCH
Description
Performance Plus Wire Connector R/Y+Pouch, 100/PCH
Wing Wire Connector, (2) #18 Awg Conductor Size, (2) #8 Awg Conductor Size, Copper Conductor Material, Red/Yellow Insulation Color, +221 °F Operating Temperature, Twist-On Terminal, 600 V;1000 V (Lighting Fixture/Luminaries/Sign), 0.01 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
31201502 - Electrical insulating tape
UPC/GTIN
054007431541 / 00054007431541
Weight per unit
0.786 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.33 (Each)
Carton
$33.42 (Per 100)
Standard Packaging
$334.20 (Per 1,000)
Stock Availability
Amarillo
500 (Check another store)
All Stores
81,600
Resources
Images
 
 
RY+B0X - Small Image
 
RY+B0X - Large Image
 
RY+B0X - Large Image
Attachments
 
 
RY+B0X - Specification Sheet
Specifications Sheets
 
 
RY+B0X - Specification Sheet
Brochures
 
 
RY+B0X - Brochure
Other Links
 
 
RY+B0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Twist-On
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Red/Yellow
Descriptions
Description
PERFORMANCE PLUS WIRE CONNECTOR R/Y+POUCH,100/PCH
Extra Long Description
3M 7100127164 3M™ Performance Plus™
Features
Because of their increased wire range, just three 3M(TM) Performance Plus Wire Connectors handle the work of eight standard connectors. O/B+ replaces theorange, blue and gray wire connector style connectors, as well as 70% of the yellow wire connector and wing style connectors. R/Y+ replaces both red andyellow wing style connectors. B/G+ covers both the large blue and gray connectors. This simplifies selection of the right connector for a wide range of wiring jobs. There’s also less inventory to manage, an
Long Description
Wing Wire Connector, (2) #18 AWG Conductor Size, (2) #8 AWG Conductor Size, Copper Conductor Material, Red/Yellow Insulation Color, +221 °F Operating Temperature, Twist-On Terminal, 600 V;1000 V (Lighting Fixture/Luminaries/Sign), 0.01 lb
Product Type
Wing Wire Connector
Short Description
Performance Plus Wire Connectors, Copper, Red/Yellow, 18 to 8 AWG, 500 per jug
Special Features
An Expandable Spring Lets You Take in More Wire Uptake and Reuse
Additional Information
Maximum Conductor Size
(2) #8 AWG
Maximum Operating Temperature
+105 °C;+221 °F
Maximum Voltage Rating
600 V;1000 V (Lighting Fixture/Luminaries/Sign)
Minimum Conductor Size
(2) #18 AWG
Package Quantity
1000 BX
Standards Met
UL;CE IEC;CSA
Manufacturer Information
Brand
Scotchlok
Manufacturers Part Number
RY+P0UCH
Sub Brand
3M(TM)
GTIN
00054007431541
UPC
054007431541
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Availability
Minimum Qty
100
Packaging
Weight
0.01 lb
Weight per each
0.786
Carton
100
Package
1000
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 81,600

Location search:
These alternate items can be purchased instead of RY+B0X.
Jump To:

Similar Items

Similar items are close alternatives to RY+B0X, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat