84269P - Cold Shrink Insulator, 2/0awg

3M

  • $40.27 (Each)
  • $40.27 (Each)

  • $402.70 (Per 10)

In-Stock: 11 available locally (DFW RDC, TX) ( change location)
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
84269P
Manufacturer
3M
Manufacturer's Part Number
84269P
Description
Cold Shrink Insulator, 2/0awg
Low Voltage Splice, Cold Shrink Sleeve, 600 V, 0.21 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
054007428671 / 00054007428671
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.27 (Each)
Standard Packaging
$402.70 (Per 10)
Stock Availability
DFW RDC
11 (Check another store)
All Stores
113
Resources
Images
 
 
84269P - Small Image
 
84269P - Large Image
 
84269P - Large Image
Attachments
 
 
84269P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Conductors
1
Descriptions
Description
COLD SHRINK INSULATOR, 2/0AWG
Extra Long Description
3M 7010397012 3M™ Cold Shrink Conne
Features
3M(TM) 8420 Cold Shrink Connector Insulator is an open-ended,tubular sleeve that provides ozone,acids and alkalis resistance.This environmental sealing insulator offers primary electrical insulation for 1 kV-rated applications.The tough,durable,EPDM rubber construction makes the insulator withstand operating temperatures of -40 to 194 degrees F (-40 to 90 degrees C).3M(TM) 8420 Connector Insulator is designed for use on all solid dielectric insulated wires and cable splices.This cold shrink insulator offer
Long Description
Low Voltage Splice, Cold Shrink Sleeve, 600 V, 0.21 lb
Product Type
Low Voltage Splice
Short Description
Cold Shrink Low Voltage Splice
Additional Information
Cable Type
Power Cable
Kit Contents
Cold Shrink Sleeve
Maximum Voltage Rating
600 V
Package Quantity
1 CT;10 PK
Shielding Type
Non-Shielded; Tape Shield; UniShield(R); Wire Shield
Standards Met
RoHS 2011/65/EU Compliant
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
84269P
Sub Brand
Cold Shrink
GTIN
00054007428671
UPC
054007428671
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Cold Shrink Splice
Packaging
Weight
0.21 lb
Weight per each
0.21
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 113

Location search:

Greater DFW RDC Area

Location Stock Available
Dallas
38 View Store
DFW RDC
11 View Store

M-Z

Location Stock Available
Midland
4 View Store
Pecos
1 View Store
These alternate items can be purchased instead of 84269P.
Jump To:

Similar Items

Similar items are close alternatives to 84269P, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat