557B0X - Scotchlok Electrical Idc 557-Pouch , RD

3M

  • $0.52 (Each)
  • $0.52 (Each)

  • $51.76 (Per 100)

  • $517.60 (Per 1,000)

In-Stock: 3,068 available at other locations ( find a store with stock)
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
557B0X
Manufacturer
3M
Manufacturer's Part Number
557P0UCH
Description
Scotchlok Electrical Idc 557-Pouch , RD
Insulation Displacement Connector, Red Color; 0.12 Inch Outer Diameter Max. Insulation; Pigtail Connection Type; 22 to 16 Awg Solid/Stranded Wire Size; Ul 486C, Csa C22.2 Approval; 600 Volt Voltage Rating; 105 Deg C Temperature Rating
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
39121409 - Wire connectors
UPC/GTIN
054007214946 / 00054007214946
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.52 (Each)
Carton
$51.76 (Per 100)
Standard Packaging
$517.60 (Per 1,000)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3,068
Resources
Attachments
 
 
557B0X - Specification Sheet
Installation Sheets
 
 
557B0X - Installation Sheet
MSDS Sheets
 
 
557B0X - MSDS Sheet
Images
 
 
557B0X - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 Volt
Wire Size
22 TO 16 AWG SOLID/STRANDED
Material, Color, and Finish
Color
Red
Descriptions
Additional Information
RoHS Compliant; Material Tin Plated Brass (Contact), Flame Retardant Polypropylene (Insulation)
Commodity Description
SMALL TERMINALS & CONNECTORS
Description
ELECTRICAL IDC 557-POUCH,RED,100/POUCH
Extra Long Description
RED COLOR; 0.12 INCH OUTER DIAMETER MAX. INSULATION; PIGTAIL CONNECTION TYPE; 22 TO 16 AWG SOLID/STRANDED WIRE SIZE; UL 486C, CSA C22.2 APPROVAL; 600 VOLT VOLTAGE RATING; 105 DEG C TEMPERATURE RATING; 1000 PER CASE STANDARD PACKAGE; ROHS COMPLIANT; MATERIAL TIN PLATED BRASS (CONTACT), FLAME RETARDANT POLYPROPYLENE (INSULATION)
Long Description
INSULATION DISPLACEMENT CONNECTOR, RED COLOR; 0.12 INCH OUTER DIAMETER MAX. INSULATION; PIGTAIL CONNECTION TYPE; 22 TO 16 AWG SOLID/STRANDED WIRE SIZE; UL 486C, CSA C22.2 APPROVAL; 600 VOLT VOLTAGE RATING; 105 DEG C TEMPERATURE RATING
Product Type
Insulation Displacement Connector
Additional Information
Connection Type
PIGTAIL
Maximum Insulation
0.12 Inch Outer Diameter
Manufacturer Information
Brand
Scotchlok[TM]
Manufacturers Part Number
557P0UCH
GTIN
00054007214946
UPC
054007214946
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Packaging
Standard Package
1000 PER CASE
Weight per each
0.38
Carton
100
Package
1000
Uses, Certifications, and Standards
Approval
UL 486C, CSA C22.2
Temperature Rating
105 DEG C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,068

Location search:

Greater Nacogdoches Area

Location Stock Available

M-Z

Location Stock Available
Terrell
200 View Store
These alternate items can be purchased instead of 557B0X.
Jump To:

Similar Items

Similar items are close alternatives to 557B0X, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat