557B0X - Scotchlok Electrical Idc 557-Pouch , RD

3M

  • $0.46 (Each)
  • $0.46 (Each)

  • $46.47 (Per 100)

  • $464.70 (Per 1,000)

In-Stock: 1,500 available locally (Tyler, TX) (change location)
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
557B0X
Manufacturer
3M
Manufacturer's Part Number
557P0UCH
Description
Scotchlok Electrical Idc 557-Pouch , RD
3M Scotchlok Insulation Displacement Connector 557 Provides A Dual Element Connection. The Connector Is Polypropylene Insulated and Used to Connect 2 Wires While Insulating The Connection. It Is Self Stripping and Flame Retardant.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121409 - Wire connectors
UPC/GTIN
054007214946 / 00054007214946
Weight per unit
0.0004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.46 (Each)
Carton
$46.47 (Per 100)
Standard Packaging
$464.70 (Per 1,000)
Stock Availability
Tyler
1,500 (Check another store)
All Stores
6,370
Resources
Images
 
 
557B0X - Large Image
MSDS Sheets
 
 
557B0X - MSDS Sheet
Installation Sheets
 
 
557B0X - Installation Sheet
Attachments
 
 
557B0X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
22 TO 16 AWG SOLID/STRANDED
Voltage Rating
600 Volt
Material, Color, and Finish
Color
Red
Descriptions
Product Type
Insulation Displacement Connector
extra long description
RED COLOR; 0.12 INCH OUTER DIAMETER MAX. INSULATION; PIGTAIL CONNECTION TYPE; 22 TO 16 AWG SOLID/STRANDED WIRE SIZE; UL 486C, CSA C22.2 APPROVAL; 600 VOLT VOLTAGE RATING; 105 DEG C TEMPERATURE RATING; 1000 PER CASE STANDARD PACKAGE; ROHS COMPLIANT; MATERIAL TIN PLATED BRASS (CONTACT), FLAME RETARDANT POLYPROPYLENE (INSULATION)
Description
ELECTRICAL IDC 557-POUCH,RED,100/POUCH
Long Description
INSULATION DISPLACEMENT CONNECTOR, RED COLOR; 0.12 INCH OUTER DIAMETER MAX. INSULATION; PIGTAIL CONNECTION TYPE; 22 TO 16 AWG SOLID/STRANDED WIRE SIZE; UL 486C, CSA C22.2 APPROVAL; 600 VOLT VOLTAGE RATING; 105 DEG C TEMPERATURE RATING
Additional Information
RoHS Compliant; Material Tin Plated Brass (Contact), Flame Retardant Polypropylene (Insulation)
Commodity Description
SMALL TERMINALS & CONNECTORS
Additional Information
Maximum Insulation
0.12 Inch Outer Diameter
Connection Type
PIGTAIL
Manufacturer Information
Brand
Scotchlok[TM]
Manufacturers Part Number
557P0UCH
GTIN
00054007214946
UPC
054007214946
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Packaging
Standard Package
1000 PER CASE
Weight per each
0.0004
Carton
100
Package
1000
Uses, Certifications, and Standards
Temperature Rating
105 DEG C
Approval
UL 486C, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6,370

Location search:

Greater Tyler Area

Location Stock Available
Terrell
300 View Store
Tyler
1,500 View Store

Distribution Centers

Location Stock Available
Little Rock
870 View Store
West Wichita
2,600 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 557B0X.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 557B0X.

3M™ Scotchlok™ Insulation Displacement Connector 557 Provides A Dual Element Con...
  • Our Part #: 557
  • Tyler Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 7100166937
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 100 ($46.47) · 1,000 ($464.70) ·
557 - Minnesota Mining (3M)

Tyler Availability: In Stock

Total Availability: In Stock

Book Price

$0.46

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 557B0X, though they may not be 100% alike.

3M™ Scotchlok™ IDC Connector 557
  • MFR Part #: 7000148820
  • GTIN: 00054007215028
  • Manufacturer: Scotchlok

* All prices subject to change.

Begin Live Chat