350R - Vinyl Color Coding Elec Tape, 3/4" X 66', or

Scotch

  • $10.05 (Each)
  • $10.05 (Each)

  • $100.50 (Per 10)

In-Stock: 1 available locally (Pineville, LA) ( change location)
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
350R
Manufacturer
Scotch
Manufacturer's Part Number
3534X66FT0R
Description
Vinyl Color Coding Elec Tape, 3/4" X 66', or
Electrical Tape, Vinyl Material, Orange, 17 LB/In Tensile Strength, 225 % Elongation At Break, +32 °F Operating Temperature, +220 °F Operating Temperature, 66 FT Length, 3/4 In Width, 7 Mil Thickness, 5 Yr Shelf Life, 2.53 LB
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201500 - Tape
UPC/GTIN
054007108696 / 00054007108696
Weight per unit
0.253 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.05 (Each)
Standard Packaging
$100.50 (Per 10)
Stock Availability
Pineville
1 (Check another store)
Alexandria
10
All Stores
2,142
Resources
Images
 
 
350R - Small Image
 
350R - Large Image
 
350R - Large Image
 
350R - Video
Attachments
 
 
350R - Specification Sheet
Other Links
 
 
350R - Other
 
350R - Other
Brochures
 
 
350R - Brochure
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
Vinyl
Material, Color, and Finish
Background Color
Orange
Backing Material
PVC
Dimensions and Weight
Length
66 ft;20.1 m
Thickness
7 mil;0.177 mm
Width
3/4 in;19 mm
Descriptions
Description
VINYL COLOR CODING ELEC TAPE, 3/4" X 66', OR
Extra Long Description
3M 7000031581 Scotch® Multi-Colored
Features
Scotch(R) Vinyl Electrical Tape 35 is a 7-mil (0.178 mm) thick polyvinyl chloride (PVC) color-coding tape. Outstanding electrical and mechanical propertiesmake this tape excellent for use in phase identification, color coding of motor leads and piping systems, and for marking safety areas. Scotch Tape 35operates over a wide range of temperatures – between 32–220°F (0–105°C). This tape is available in nine fade-resistant colors.
Long Description
Electrical Tape, Vinyl Material, Orange, 17 lb/in Tensile Strength, 225 % Elongation at Break, +32 °F Operating Temperature, +220 °F Operating Temperature, 66 ft Length, 3/4 in Width, 7 mil Thickness, 5 yr Shelf Life, 2.53 lb
Product Type
Electrical Tape
Short Description
Color Coding Electrical Tape, Vinyl, 3/4" X 66', Yellow
Special Features
Super Stretchy and Conformable;Excellent Insulating Properties. Resists UV Rays;Abrasion;Corrosion;Alkalies and Acid.
Additional Information
Adhesive Material
Rubber Resin
Elongation At Break
225 %
Made In USA
yes
Maximum Operating Temperature
+220 °F;+105 °C
Media
Yes
Minimum Operating Temperature
+32 °F;0 °C
Package Quantity
100 RL/CA;1 Cello;10 CT
Shelf Life
5 yr
Standards Met
UL 539-H;CSA;UL510;A-A-55809;RoHS
Tensile Strength
17 lb/in
Manufacturer Information
Brand
Scotch
Manufacturers Part Number
3534X66FT0R
Sub Brand
Scotch(R)
GTIN
00054007108696
UPC
054007108696
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
VINYL
Packaging
Weight
2.53 lb
Weight per each
0.253
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Premium Grade;Phase Identification and Marking.
Standard
UL Listed, CSA Certified, VDE 0340-TEIL1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,142

Location search:
These alternate items can be purchased instead of 350R.
Jump To:

Similar Items

Similar items are close alternatives to 350R, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat