2200 - Scotch Vinyl Mastic Pad, 3-1/4" X 4-1/2", BK

3M

  • $7.72 (Each)
  • $7.72 (Each)

  • $77.20 (Per 10)

In-Stock: 10 available locally (N Little Rock, AR) (change location)
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
2200
Manufacturer
3M
Manufacturer's Part Number
22003.25X4.5IN
Description
Scotch Vinyl Mastic Pad, 3-1/4" X 4-1/2", BK
Vinyl Mastic Tape, Vinyl Material, Black, PVC Backing Material, Mastic Adhesive Material, 200 Oz/In Adhesion Strength, 200 % Elongation At Break, 600 V, 0 °F Operating Temperature, +100 °F Operating Temperature, 4-1/2 In Length, 3-1/4 In Width, 125 Mil Thickness, 0.09 LB/Ea
Slang Terms

Suggest a New Term
Categories
Power & Test Equipment - Cable Locators Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
30000000 - Structures and Building and Construction and Manufacturing Components and Supplies
UPC/GTIN
051138574437 / 00051138574437
Weight per unit
0.0901 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.72 (Each)
Standard Packaging
$77.20 (Per 10)
Stock Availability
N Little Rock
10 (Check another store)
Little Rock
0
All Stores
988
Resources
Images
 
 
2200 - Large Image
 
2200 - Small Image
 
2200 - Large Image
Specifications Sheets
 
 
2200 - Specification Sheet
Attachments
 
 
2200 - Specification Sheet
Brochures
 
 
2200 - Brochure
Other Links
 
 
2200 - Other
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
Vinyl
Material, Color, and Finish
Color
Black
Backing Material
PVC
Dimensions and Weight
Width
3-1/4 in
Thickness
125 mil
Length
4-1/2 in;0.1 m
Descriptions
Product Type
Vinyl Mastic Tape
Long Description
Vinyl Mastic Tape, Vinyl Material, Black, PVC Backing Material, Mastic Adhesive Material, 200 oz/in Adhesion Strength, 200 % Elongation at Break, 600 V, 0 °F Operating Temperature, +100 °F Operating Temperature, 4-1/2 in Length, 3-1/4 in Width, 125 mil Thickness, 0.09 lb/EA
Features
Scotch(R) Pad 2200 is a 125-mil thick, premium-grade pad used to offer moisture sealing and pad connections up to 600V. It withstands a wide temperature range of 0 to 100 degrees F (-18 to 38 degrees C).Scotch(R) Pad 2200 has an aggressive mastic adhesive that offers excellent adherence. This tape has a polyvinyl chloride backing that optimally resists against abrasion, moisture, alkalis, acid, UV rays, copper corrosion and varying weather conditions. It is suitable for indoor and Outdoor applications and
Special Features
Excellent Moisture Sealant
Short Description
2200 Vinyl Mastic Tape, Vinyl, Black
Description
SCOTCH VINYL MASTIC PAD, 3-1/4" X 4-1/2", BK
Additional Information
Standards Met
RoHS Compliant 2011/65/EU
Made in USA
yes
Adhesive Material
Mastic
adhesion strength
200 oz/in
Elongation at Break
200 %
Minimum Operating Temperature
0 °F;-18 °C
Maximum Operating Temperature
+100 °F;+80 °C
package quantity
10 PK;50 CA
Manufacturer Information
Brand
Minnesota Mining (3M)
sub brand
Scotch(R)
Manufacturers Part Number
22003.25X4.5IN
GTIN
00051138574437
UPC
051138574437
Taxonomies, Classifications, and Categories
Category Description
TAPE
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.09 lb/EA
Weight per each
0.0901
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Insulate Moisture-Seal;Pad Connections Up to 600 V;Indoor;Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 988

Location search:

* All prices subject to change.

Begin Live Chat