2200 - Scotch Vinyl Mastic Pad, 3-1/4" X 4-1/2", BK

3M

  • $7.72 (Each)
  • $7.72 (Each)

  • $77.20 (Per 10)
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
2200
Manufacturer
3M
Manufacturer's Part Number
22003.25X4.5IN
Description
Scotch Vinyl Mastic Pad, 3-1/4" X 4-1/2", BK
Vinyl Mastic Tape, Vinyl Material, Black, PVC Backing Material, Mastic Adhesive Material, 200 Oz/In Adhesion Strength, 200 % Elongation At Break, 600 V, 0 °F Operating Temperature, +100 °F Operating Temperature, 4-1/2 In Length, 3-1/4 In Width, 125 Mil Thickness, 0.09 LB/Ea
Slang Terms

Suggest a New Term
Categories
Power & Test Equipment - Cable Locators Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
30000000 - Structures and Building and Construction and Manufacturing Components and Supplies
UPC/GTIN
051138574437 / 00051138574437
Weight per unit
0.901 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.72 (Each)
Standard Packaging
$77.20 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
896
Resources
Images
 
 
2200 - Large Image
 
2200 - Small Image
 
2200 - Large Image
Specifications Sheets
 
 
2200 - Specification Sheet
Attachments
 
 
2200 - Specification Sheet
Brochures
 
 
2200 - Brochure
Other Links
 
 
2200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 896

Location search:

* All prices subject to change.

Begin Live Chat