S5845 - 1000W Probe Start Metal Halide 42K Mog Base BT37

Satco

  • $35.13 (Each)
  • $35.13 (Each)

  • $421.56 (Per 12)

In-Stock: 4 available locally (Jasper, TX) ( change location)
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
S5845
Manufacturer
Satco
Manufacturer's Part Number
S5845
Description
1000W Probe Start Metal Halide 42K Mog Base BT37
Metal Halide Lamp, 4200 K, 11000 LM Brightness (Lumens), 1000 W, White, 15000 H Average Life, E39 Mogul Base, Non Dimmable, 3-1/2 In Diameter, Probe
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101615 - Mercury vapor lamp HID
UPC/GTIN
045923058455 / 00045923058455
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.13 (Each)
Standard Packaging
$421.56 (Per 12)
Stock Availability
Jasper
4 (Check another store)
Nacogdoches
11
All Stores
602
Resources
Images
 
 
S5845 - Small Image
 
S5845 - Large Image
Attachments
 
 
S5845 - Specification Sheet
Other Links
 
 
S5845 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1000 W
Shape
BT37
Material, Color, and Finish
Finish
white
Base Type
E39 Mogul
color rendering index (cri)
65
color temperature
4200
Color
White
Dimensions and Weight
Diameter
3-1/2 in
Length
11.50
Descriptions
Product Type
Metal Halide Lamp
extra long description
SATCO S5845 MH1000/U/BT37 MOG
Long Description
Metal Halide Lamp, 4200 K, 11000 lm Brightness (Lumens), 1000 W, White, 15000 h Average Life, E39 Mogul Base, Non Dimmable, 3-1/2 in Diameter, Probe
Short Description
Metal Halide Lamp, 4200K, 1000W, White, E39 Mogul
Description
1000W PROBE START METAL HALIDE 42K MOG BASE BT37
Additional Information
Brightness (Lumens)
11000 lm
average life
15000 h
start type
Probe
Standards Met
RoHS Compliant;ECCN:EAR99 Certified
package quantity
12 CT
Warranty
Avg. Rated Hour Limited
lumens
110k
Base
Mogul
Operating Position
Universal
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S5845
sub brand
Hygrade
GTIN
00045923058455
UPC
045923058455
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Type
METAL HALIDE
Packaging
Weight per each
1.25
Carton
1
Package
12
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 602

Location search:
These alternate items can be purchased instead of S5845.
Jump To:

Similar Items

Similar items are close alternatives to S5845, though they may not be 100% alike.

Metal Halide Lamp, 65, 3700 K, 105000 LM (Horizontal);115000 LM (Vertical) Brigh...
  • MFR Part #: MVR1000/U/BT37
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 6 ($318.96) ·
MVR1000UBT37 - Ge By Current Lamps

Check local availability

Total Availability: In Stock

Book Price

$53.16

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat