MVR1000UBT37 - 1000W BT37 Metal Halide Reduced Glass Clear Mogul

Ge Traditional Lamps

  • $72.81 (Each)
  • $72.81 (Each)

  • $436.86 (Per 6)

In-Stock: 0 available locally (Pampa, TX) (change location)
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
MVR1000UBT37
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
MVR1000/U/BT37
Description
1000W BT37 Metal Halide Reduced Glass Clear Mogul
Metal Halide Lamp, 65, 3700 K, 105000 LM (Horizontal);115000 LM (Vertical) Brightness (Lumens), 1000 W, Clear, Hard Glass Material, 9000 H (Horizontal);12000 H (Vertical) Average Life, Mogul Base, M47 Ansi Ballast Code, Non Dimmable, 4.625 In Diameter, 11.5 In Height, 150 % Mercury Content, 4.45 LB
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
043168182058 / 00043168182058
Weight per unit
0.74 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.81 (Each)
Standard Packaging
$436.86 (Per 6)
Stock Availability
Pampa
0 (Find nearest stock)
Amarillo
0
All Stores
44
Resources
Images
 
 
MVR1000UBT37 - Small Image
 
MVR1000UBT37 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1000 W
Material
Hard Glass
Material, Color, and Finish
Color Rendering Index
65
color temperature
3700 K
Base Type
Mogul
color rendering index (cri)
65
Color
Clear
Finish
Clear
Style
Enclosed fixtures only
Dimensions and Weight
Diameter
4.625 in
Height
11.5 in
Descriptions
Product Type
Metal Halide Lamp
Description
1000W BT37 METAL HALIDE REDUCED GLASS CLEAR MOGUL
extra long description
GEL MVR1000/U/BT37 18205 MULTIVAPOR
Long Description
Metal Halide Lamp, 65, 3700 K, 105000 lm (Horizontal);115000 lm (Vertical) Brightness (Lumens), 1000 W, Clear, Hard Glass Material, 9000 h (Horizontal);12000 h (Vertical) Average Life, Mogul Base, M47 ANSI Ballast Code, Non Dimmable, 4.625 in Diameter, 11.5 in Height, 150 % Mercury Content, 4.45 lb
Short Description
Metal Halide Lamp, 3700K, 1000W, Clear, Mogul
Special Features
11.5IN Length
Additional Information
Brightness (Lumens)
105000 lm (Horizontal);115000 lm (Vertical)
average life
9000 h (Horizontal);12000 h (Vertical)
ANSI Ballast Code
M47
Mercury Content
150 %
package quantity
6 CA
Base
Mogul Screw (E39)
Manufacturer Information
Manufacturers Part Number
MVR1000/U/BT37
Brand
Ge Traditional Lamps
GTIN
00043168182058
UPC
043168182058
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Packaging
Weight
4.45 lb
Weight per each
0.74
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Universal burning position
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of MVR1000UBT37.
Jump To:

Similar Items

Similar items are close alternatives to MVR1000UBT37, though they may not be 100% alike.

Metal Halide Lamp, 4200 K, 11000 LM Brightness (Lumens), 1000 W, White, 15000 H ...
  • Our Part #: S5845
  • Pampa Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S5845
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 12 ($421.56) ·
S5845 - Satco

Pampa Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.13

Each

QTY:
Each
Add
Metalarc 1000W BT37 E39 Mogul Base
  • Our Part #: M1000UBT37
  • Pampa Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: M1000/U/BT37/64469
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 6 ($223.20) ·
M1000UBT37 - Sylvania-Ledvance

Pampa Availability: Out Of Stock

Total Availability: In Stock

Book Price

$37.20

Each

QTY:
Each
Add
Cross Referenced

These items are similar to MVR1000UBT37 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
18205 GE Lighting 00043168182058
64469 Osram Sylvania 00046135644696

* All prices subject to change.

Begin Live Chat